Skip Content

 
Ear Muff close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ear Muff

3M

Ear Muff Style
Please Select
Noise Reduction Rating NRR
Please Select
Dielectric
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Ear Muff Style
Noise Reduction Rating NRR
Dielectric
Color
Price
Qty
Please use Qty box to add item(s) to cart.
H6B/V
Behind-the-Neck
21dB
No
Black/Beige

$34.90 / each

Enter location to check availability
Catalog Page #  2052 

Price $34.90 / each

Technical Specs

  • Ear Muff Style Behind-the-Neck
  • Noise Reduction Rating NRR 21dB
  • Dielectric No
  • Color Black/Beige
H7B
Behind-the-Neck
26dB
No
Black/Green

$38.35 / each

Enter location to check availability
Catalog Page #  2052 

Price $38.35 / each

Technical Specs

  • Ear Muff Style Behind-the-Neck
  • Noise Reduction Rating NRR 26dB
  • Dielectric No
  • Color Black/Green
H10B
Behind-the-Neck
29dB
No
Black/Red

$38.60 / each

Enter location to check availability
Catalog Page #  2052 

Price $38.60 / each

Technical Specs

  • Ear Muff Style Behind-the-Neck
  • Noise Reduction Rating NRR 29dB
  • Dielectric No
  • Color Black/Red
H6F/V
Folding
21dB
No
Black/White

$37.25 / each

Enter location to check availability
Catalog Page #  2051 

Price $37.25 / each

Technical Specs

  • Ear Muff Style Folding
  • Noise Reduction Rating NRR 21dB
  • Dielectric No
  • Color Black/White
330-3001
Multi-Position
20/22dB
Yes
Black/Maroon

$20.03 / each

Enter location to check availability
Catalog Page #  2051 

Price $20.03 / each

Technical Specs

  • Ear Muff Style Multi-Position
  • Noise Reduction Rating NRR 20/22dB
  • Dielectric Yes
  • Color Black/Maroon
330-3002
Multi-Position
25dB
Yes
Black/Maroon

$38.15 / each

Enter location to check availability
Catalog Page #  2051 

Price $38.15 / each

Technical Specs

  • Ear Muff Style Multi-Position
  • Noise Reduction Rating NRR 25dB
  • Dielectric Yes
  • Color Black/Maroon
331-4000
Multi-Position
27dB
Yes
Black/Blue

$14.73 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $14.73 / each

Price $15.50 / each

Technical Specs

  • Ear Muff Style Multi-Position
  • Noise Reduction Rating NRR 27dB
  • Dielectric Yes
  • Color Black/Blue
H9A
Over-the-Head
25dB
No
Yellow

$27.60 / each

Enter location to check availability
Catalog Page #  2051 

Price $27.60 / each

Technical Specs

  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 25dB
  • Dielectric No
  • Color Yellow
H7A
Over-the-Head
27dB
No
Black/Green

$34.75 / each

Enter location to check availability
Catalog Page #  2051 

Price $34.75 / each

Technical Specs

  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 27dB
  • Dielectric No
  • Color Black/Green
H10A
Over-the-Head
30dB
No
Black/Red

$47.00 / each

Enter location to check availability
Catalog Page #  2051 

Price $47.00 / each

Technical Specs

  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 30dB
  • Dielectric No
  • Color Black/Red
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms