Skip Content

Combination Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

3M

Combination Unit

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4T022
  • Mfr. Model # G413B
  • UNSPSC # 46181902
  • Catalog Page # N/A
  • Catalog Group # H0858
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ear Muff Combination Unit
  • Color Orange
  • Standards ANSI S3.19-1974
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Assembly instructions for the hard hat "suspension" (the part that holds the hat above your head) are unclear. The face shield should be polycarbonate, not plastic mesh. Plastic mesh is fine for twigs, but is more difficult to see through than poly, and doesn't keep out sawdust, which can then get in your eyes. The manufacturer's suggestion of using eyeglasses to protect your eyes works, except that the fogging of eyeglasses are why I'd want a face mask instead of glasses. The ear muffs are ok, but seem to have non-replaceable ear pads. The sweat band for your brow is good quality, however. Seems pretty expensive for what you get. August 10, 2012
  • 2016-05-02 T01:45:13.699-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4T022, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.