Skip Content

EARFIT KIT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARFIT KIT

3M

Price: $3,250.00 / each

Please sign in or register to access lists

Product ships within 21 business days from supplier
  • Item # 6DGE1
  • Mfr. Model # 393-1000
  • UNSPSC # 60104808
  • Catalog Page # N/A
  • Shipping Weight 25.4 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemEar Fit Validation System
  • Frequency Range125 to 8000 Hz

Compliance and Restrictions

None

Details

3M(TM) E-A-Rfit(TM) Validation System is objective fit-testing system to validate the fit of 3M(TM) earplugs. Provides a Personal Attenuation Rating (PAR) for each worker.An objective fit-testing system to validate the fit of 3M(TM) earplugs. Provides a Personal Attenuation Rating (PAR) for each worker.

• Objective test takes only 10 seconds per ear for 7 standard frequencies
• Test results are documented for each subject and can be printed and saved electronically for future reference
• Free online training and user support
• Use with 3M(TM) probed test earplugs
• Includes Software, Speaker And Impact Resistant Carrying Case.

3M is Leading the Advancement of Hearing Conservation(TM).
Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.