Skip Content

Duct Tape,2 x 50 yd,6.5 mil,White,Vinyl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Duct Tape, 2 x 50 yd, 6.5 mil, White, Vinyl

Price $12.13 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 15F775
  • Mfr. Model # 3903
  • UNSPSC # 31201501
  • Catalog Page # 2164
  • Shipping Weight 1.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDuct Tape
  • MaterialVinyl
  • ColorWhite
  • ShapeContinuous Roll
  • Width2"
  • Length50 yd.
  • Thickness6.3 mil
  • Tensile Strength14 lb./in.
  • Adhesion Strength16 oz./in.
  • AdhesiveRubber
  • Performance Temp.40 Degrees to 250 Degrees F
  • StandardsASTM D3330, D3759, D3652
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by The shipping weight on these rolls is incorrect. Showing 24.75 lbs per roll. I was lucky I caught the error on my packing list. CSR was helpful and apologetic and corrected the error right away. July 12, 2012
  • 2015-10-03T19:57:27.736-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_15F775, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.