Skip Content

Versaflo(TM) Double Bib Painter Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Versaflo(TM) Double Bib Painter Hood

3M

Price: $166.75 / each

Please sign in or register to access lists

  • Item # 5WZD3
  • Mfr. Model # S-757
  • UNSPSC # 46182007
  • Catalog Page # 2371
  • Shipping Weight 1.77 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemDouble Bib Painter's Hood
  • SizeStandard
  • ColorWhite
  • MaterialSpecial Coated Polypropylene
  • Lens MaterialPETG
  • SuspensionPremium Reuseable
  • For Use WithCertain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
  • StandardsNIOSH Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The 3M(TM) Versaflo(TM) S-757 Hood Assembly consists of a S-950 Premium Head Suspension and a S-707 Hood. It is approved for use with certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.