Skip Content

3M(TM) 5000 Series Half Mask OVP95 Kit,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

3M(TM) 5000 Series Half Mask OVP95 Kit, L

3M

Price: $49.60 / each

Please sign in or register to access lists

  • Item # 4MH62
  • Mfr. Model # 53P71
  • NSN # 4240-01-300-9418
  • UNSPSC # 46182002
  • Catalog Page # 2364
  • Catalog Group # F8857
  • Shipping Weight 0.65 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemDisposable Half Mask Respirator
  • SizeL
  • Facepiece MaterialThermoplastic Elastomer
  • Cartridges IncludedOV, P95
  • Configured ForDual Cartridge
  • ConnectionFixed
  • Head Harness MaterialNeoprene Elastic, Thermoplastic Elastomer
  • SuspensionYolk and Cradle
  • Includes(2) Mfr. No. 5P71 Prefilters, (2) Mfr. No. 501 Retainers, (2) Attached OV Cartridges
  • StandardsNIOSH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

NIOSH approved against certain organic vapors and particulates. Use for a variety of applications including spray painting, pesticides, agriculture, construction and transportation.When properly fitted, helps provide respiratory protection from certain organic vapors and particulates at concentrations up to 10 times the Permissible Exposure Limit (PEL). Do not use in environments that are immediately dangerous to life or health (IDLH).

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.