Skip Content

Desk Organizer,2 3/4Hx10 1/4Wx6 3/4D In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

Desk Organizer, 2 3/4Hx10 1/4Wx6 3/4D In

Price $24.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AYC6
  • Mfr. Model # C50
  • UNSPSC # 44111503
  • Catalog Page # N/A
  • Shipping Weight 2.63 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Desk Supply Organizer
  • Number of Compartments 6
  • Color Black
  • Material Plastic
  • Height 2-3/4"
  • Width 10-1/4"
  • Depth 6-3/4"
  • Includes (1) 3x3" Self Stick Notes,Tape and Flags
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by Keep organized ! New Year's Resolution: Get Organized ! I bought this to help me get organized at work/home. Compact and space-saving. November 4, 2014
Rated 5 out of 5 by POST-IT PAL When a project, file or self-note is necessary, the C-50 is a friendly product that simplifies the task. No need to search desk drawers for the right tags. C-50 is the one desk helper that puts it all in one spot! See...C-50 is a friend to all. October 31, 2014
Rated 4 out of 5 by Great Product! This product definitely helps keep your desk organized! October 10, 2014
  • 2016-04-27 T23:15:08.542-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_1AYC6, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.