Skip Content

Drawer Organizer,16x1-1/2x11-5/8In,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

Drawer Organizer, 16x1-1/2x11-5/8In, PK6

Price $419.50 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2JCG7
  • Mfr. Model # C-71
  • UNSPSC # 44111502
  • Catalog Page # N/A
  • Shipping Weight 16.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Desk Drawer Organizer
  • Color Black
  • Overall Width 16"
  • Overall Height 1-1/2"
  • Overall Depth 11-5/8"
  • Material Plastic
  • For Use With Desktop Drawers
  • Includes 12 Compartments and Dispenses Post-it(R) Notes, Tape and Post-it(R) Flags
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Superb product I wish I could fit these in every single drawer in every single room in the house. Great for junk drawers as well as the office and telephone drawer. October 30, 2014
Rated 4 out of 5 by intuitive layout I got this to help tame my chaotic desk drawer. Love the layout especially the portion for the flag it stickers. The only change I'd make would be to carry it in brighter colors. Think digging around in a black lined purse for one of your black items, phone, lipstick, wallet etc... October 29, 2014
  • 2016-02-06 T19:53:00.268-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2JCG7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.