Skip Content

 
Cross Arm Strap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cross Arm Strap

3M


Technical Specs

  • Item Cross Arm Strap 
  • Installation Temporary 
  • Weight Capacity 5000 lb. 
  • Ring Dia. 3" 
Length
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
4550-3
3 ft.
1-3/4"

$36.45 / each

Enter location to check availability
Catalog Page #  NA

Price $36.45 / each

Technical Specs

  • Item Cross Arm Strap
  • Installation Temporary
  • Weight Capacity 5000 lb.
  • Ring Dia. 3"
  • Length 3 ft.
  • Width 1-3/4"
4550-SCS-6
6 ft.
1/4"

$114.80 / each

Enter location to check availability
Catalog Page #  NA

Price $114.80 / each

Technical Specs

  • Item Cross Arm Strap
  • Installation Temporary
  • Weight Capacity 5000 lb.
  • Ring Dia. 3"
  • Length 6 ft.
  • Width 1/4"
4550-6
6 ft.
1-3/4"

$35.25 / each

Enter location to check availability
Catalog Page #  NA

Price $35.25 / each

Technical Specs

  • Item Cross Arm Strap
  • Installation Temporary
  • Weight Capacity 5000 lb.
  • Ring Dia. 3"
  • Length 6 ft.
  • Width 1-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More