Skip Content

Adhesive,Contact,1 Qt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Adhesive, Contact, 1 Qt

Price $51.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3XH48
  • Mfr. Model # 30NF GREEN
  • NSN # 
  • UNSPSC # 31201601
  • Catalog Page # 3138
  • Shipping Weight 2.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFastbond(TM) Contact Adhesive
  • TypeNonflammable, Water Based
  • Size1 qt.
  • ColorGreen
  • Application TimeUp to 4 Hrs.
  • Temp. Range (F)-40 to 225
  • CharacteristicsWater Dispersed, High Strength Contact Adhesive Changes Color from Blue to Green When Dry, Apply with Spray, Roller, Brush, Non-flammable in the Wet State, Low VOC Content
  • ApplicationBonds Foamed Plastics, Plastic Laminate, Wood, Plywood, Wood Veneer and Canvas to Themselves and Each Other
  • SubstratesMost Foam Plastics, Plastic Laminate, Wood Plywood Veneer, Canvas, Metal
  • StandardsMIL-A-24179-A
  • Green Environmental AttributeVOC Levels Meet SCAQMD Requirements
  • Green Certification or Other RecognitionGREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Construction and Flooring Adhesives
Contact Cements
3M™ Fastbond™ Contact Adhesive 30NF
Water-dispersed adhesive changes from blue to green (or neutral) when dry. Nonflammable in wet state.
Meets MIL-A-24179-A, Type 1 standard. GREENGUARD ®Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Thys is loaded.
Additional information about Thys could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger part number 3XH48 is not FAA approved. Grainger does not currently offer any specialized adhesives that will meet the standard you are seeking. Please consider calling Grainger to explore possibly locating and special ordering the correct adhesive. The phone number is 1-800-323-0620.

Thank you for using Grainger Ask and Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about sweetums is loaded.
Additional information about sweetums could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier this bonds most foamed plastics, plastic laminate, wood, plywood, and canvas to themselves and to each other. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:27:10.041-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3XH48, prod, sort_default
1 of 1
  • 2015-07-03T20:27:10.043-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3XH48, prod, sort_default
1 of 1