Skip Content

Combination Cartridge,Yellow/Magenta,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Combination Cartridge, Yellow/Magenta, PK2

Price $36.70 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JG12
  • Mfr. Model # 60923
  • NSN # 4240-01-455-5736
  • UNSPSC # 46182005
  • Catalog Page # 2393
  • Shipping Weight 0.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCombination Cartridge
  • Color CodeYellow/Magenta
  • Approved forOV, AG, P100
  • ConnectionBayonet
  • For Use With3M(TM) Half and Full Respirators
  • StandardsNIOSH Approved

Compliance and Restrictions

None

Details

NIOSH approved against certain organic vapors, acid gases and particulates. Use with 3M(TM) Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet filter holders.This organic vapor/acid gas cartridge/P100 filter can be used for a variety of applications, including petrochemical, laboratories, pharmaceutical and chemical manufacturing. Swept-back design offers enhanced comfort and visibility.

• When properly fitted, helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, or hydrogen sulfide or hydrogen fluoride as well as non-oil and oil particulates at concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with full facepieces.
• Full facepieces must be quantitatively fit tested to claim assigned protection factor above 10 in negative pressure mode.
• Not for use in environments that are immediately dangerous to life or health (IDLH).

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Hi, dear Sir or Madam,

I use your 3M 60921 half face respirator when I am cleaning our industrial wave solder machine. On average, I do wave pot cleaning about two to five times a day. The wave machine uses lead solder material (Sn63/Pb37 Bar Solder).

So, I want to know how long time I have to replace these cartages?

Is there any advice from you about?

Thanks
Kevin Li
10 months ago
by
Read all my Q&A
 
Please wait while more information about Kevingrotecanada is loaded.
Additional information about Kevingrotecanada could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has received your question and due to the nature of the question, is unable to provide an answer at this time.

In order to assist with end of service life calculations, the chemical vapor and its concentration in the air would need to be known. Once you have the chemical information, you can visit 3M.com search for "respirator selection" for a link to their service life calculator, or call your local branch/sales rep to be connected with Grainger Safety Technical Product Support.
Thank you for using Grainger Ask and Answer
10 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 of 1
1 of 1