Skip Content

Cold Shrink Tubing, Black, Shrink Ratio: Not Rated, 18" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

Cold Shrink Tubing, Black, Shrink Ratio: Not Rated, 18" Length

Price $1,027.00 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2FYW7
  • Mfr. Model # 8428-18
  • UNSPSC # 39121711
  • Catalog Page # N/A
  • Shipping Weight 7.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cold shrink tubing is designed to provide simple installation without the use of tools or heat. It offers a flexible, moisture-tight seal and is UV-resistant for outdoor applications. It is also suitable for direct buried applications.

View More

Technical Specs

  • Item Cold Shrink Tubing
  • Material EPDM Rubber
  • Wall Type Medium Wall
  • Temp. Range -40 Degrees to 194 Degrees F
  • Shrink Ratio Not Rated
  • Color Black
  • Length 18"
  • Wire Range 450 to 800 kcmil
  • I.D. Before Shrinking 1.940"
  • I.D. After Shrinking 0.950"
  • Wall Thickness After Shrinking Not Applicable
  • Shrink Temp. Not Applicable
  • Max. Voltage 1000V
  • Features Flexible, Requires No Tools or Heat, Moisture-Tight Seal, UV Resistant, Suitable for Direct Buried Applications
  • Standards ANSI C119.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.