Skip Content

Organic Vapor Air Monitor,Pk 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Organic Vapor Air Monitor, Pk 5

3M

Clearance Price:
$820.80 / pkg. of 5

Price: $912.00 / pkg. of 5

Please sign in or register to access lists

Check Availability
Limited Quantity Available
  • Item # 2NNU8
  • Mfr. Model # 3510
  • UNSPSC # 41113117
  • Catalog Page # N/A
  • Shipping Weight 0.68 lbs.
Country of Origin CanadaCountry of Origin is subject to change.

Technical Specs

  • ItemChemical Dosimeter Badge
  • DetectsOrganic Vapor
  • Threshold LevelDependent on Compound Monitoring
  • Max. Sampling Time8 hr.
  • Temp. Range20 to 130 Degrees F
  • Depth2-5/8"
  • Height2-1/4"
  • Width2-5/8"
  • Prepaid Analysis IncludedYes
  • Sampling MethodPassive
How can we improve our Technical Specifications?

Details

This monitor uses a single charcoal sorbent wafer for collecting organic vapors. Accuracy of +/-25% at a 95% confidence level for many workplace contaminants. Includes prepaid analysis.Important Note:
Prepaid analysis address is: B.I.C. Chemistry Department, 11001 Hampshire Ave. S.,
Mpls., MN 55438

The 3M(TM) Organic Vapor Monitor 3510, with Prepaid Analysis uses the proven scientific principle of diffusion, which is the gradual mixing of molecules of two or more substances. It has a single charcoal sorbent wafer for easy collection of organic vapors. Included is analysis for up to 3 compounds per monitor, selected from a list of more than 80 vapors. It has an 18-month shelf life. Note: The 3M(TM) Organic Vapor Monitor 3510 analysis service will only analyze the compounds listed in section 1.6 of the Organic Vapor Monitor Sampling and Analysis Guide.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We are needing to test for Styrene only. Will this work? Also, will it pick up other voc's in the area?
Field of Industry:: Boat Repair
Years purchasing from Grainger:: 2
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Spectrum is loaded.
Additional information about Spectrum could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This will work with styrene. The monitor will need to be sent into a lab for analysis once you've done the monitoring. The analysis is included with this product.

It will test for several other organic vapors as well. The two it will not work for are vinyl chloride or methyl alcohol. If you need a list of the organic vapors it detects please contact your local branch. They can reach out to Technical Support to obtain that list for you.

Thank you for using Grainger Ask and Answer
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1