Skip Content

Cap-Mounted Ear Muffs,Beige/Black,NRR 21 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cap-Mounted Ear Muffs, Beige/Black, NRR 21

Price $24.61 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23X922
  • Mfr. Model # H6P3E/V
  • UNSPSC # 46181901
  • Catalog Page # N/A
  • Shipping Weight 0.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCap-Mounted Ear Muffs
  • Noise Reduction Rating NRR21dB
  • ColorBeige/Black
  • MaterialABS
  • DielectricNo
  • For Use WithHard Hats
  • FeaturesUniveral Mounting Attachment Fits Most Hard Hats, Earcup Pivot Points Tilt for Optimum Comfort and Efficiency, Ultra Light with Liquid/Foam Filled Earmuff Cushions, Color Coding for Compliance Sighting

Compliance and Restrictions

None

Details

3M™ Peltor™ Optime™ 95 cap-mount earmuffs feature a universal mounting attachment that fits most hard hats.3M™ Peltor™ Optime™ 95 cap-mount earmuffs feature a universal mounting attachment that fits most hard hats. For noise levels up to 95 dBA.

• Universal mounting attachment fits most hard hats
• Stainless steel construction resists bending and warping.
• Earcup pivot points tilt for optimum comfort and efficiency.
• Ultra light with liquid/foam filled earmuff cushions.
• Color-coding for compliance sighting.
• Noise Reduction Rating (NRR)*: 21 dB. CSA Class B.

*The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.

3M is Leading the Advancement of Hearing Conservation™.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.