Skip Content

3M(TM)FR-7800B Series CBRN Mask,M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

3M(TM)FR-7800B Series CBRN Mask, M

Price $586.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PJ69
  • Mfr. Model # FR-7800B-M
  • UNSPSC # 46182005
  • Catalog Page # 2403
  • Catalog Group # D9099
  • Shipping Weight 1.95 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCBRN Mask
  • SizeM
  • Facepiece MaterialButyl Rubber
  • Canister IncludedNo
  • Connection40mm
  • Head Harness MaterialSilicone
  • Suspension6 pt. Strap
  • IncludesSpeaking Diaphragm
  • StandardsNIOSH, CBRN
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We run a refinishing shop and need protection
2 years ago
by
Read all my Q&A
 
Please wait while more information about Justindanickotime is loaded.
Additional information about Justindanickotime could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following the 3M FR-7800B series CBRN mask is used primarily for domestic preparedness response applications. Grainger does offer other respirators for paint stripping and thinners. For more information on respirators that can work for this application please contact the safety TPS group at Grainger.

Thank you for using Grainger Ask and Answer
2 years ago
by
Read all my Q&A
 
Please wait while more information about VickieH is loaded.
Additional information about VickieH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:01:07.499-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2PJ69, prod, sort_default
1 of 1
  • 2015-05-28T20:01:07.501-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2PJ69, prod, sort_default
1 of 1