Skip Content

3M(TM)FR-7800B Series CBRN Mask,S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

3M(TM)FR-7800B Series CBRN Mask, S

Price $609.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PJ68
  • Mfr. Model # FR-7800B-S
  • UNSPSC # 46182005
  • Catalog Page # 2180
  • Catalog Group # D9099
  • Shipping Weight 1.9 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Approved to NIOSH Chemical Biological Radiological Nuclear(CBRN) requirements in conjunction with the 3M™ Canister FR-15-CBRN. This facepiece features an integral speaking diaphragm that improves voice amplification and clarity. The 3M™ Full Facepiece FR-7800B-S, Small also features a unique double flange face sealing surface that enhances fit and protection. It is available in three sizes to accommodate most face sizes. This product is designed for first responder applications commonly found in law enforcement, fire, emergency response and medical environments. It features an integral speaking diaphragm to enhance communication, and the canister can be mounted on either side to accommodate different weapon sighting styles.

View More

Technical Specs

  • Item CBRN Mask
  • Size S
  • Facepiece Material Butyl Rubber
  • Canister Included No
  • Connection 40mm
  • Head Harness Material Silicone
  • Suspension 6 pt. Strap
  • Includes Speaking Diaphragm
  • Standards NIOSH, CBRN
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.