Skip Content

Battery Pack,Nickel Metal Hydride close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Battery Pack, Nickel Metal Hydride

Price $578.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5EU11
  • Mfr. Model # BP-15
  • UNSPSC # 42271505
  • Catalog Page # 2399
  • Shipping Weight 1.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery Pack
  • For Use WithMfr. No. 520-15-00, FR-57N10, FR-57N68, FR-57N69
  • MaterialNickel Metal Hydride
  • StandardsNIOSH Approval TC-23C-2071 and 2
How can we improve our Technical Specifications?

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Is there a smart charger offered for the BP-15 battery?
1 month, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about mhenson2 is loaded.
Additional information about mhenson2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

THIS IS THE BATTERY FOR 3NNG8 DOUBLE CARTRIDGE TURBO UNIT. PER 3M NOT FOR AREAS REQUIRING INTRINSIC SAFETY.

BATTERY IS NOT INTRINSICALLY SAFE. 3M DOES NOT OFFER AN INTRINSICALLY SAFE BATTERY FOR 3NNG8

Thank you for using Grainger.com Ask & Answer.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-04T19:49:38.619-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5EU11, prod, sort_default
1 of 1
  • 2015-09-04T19:49:38.621-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5EU11, prod, sort_default
1 of 1