Skip Content

Baseboard Stripper,Size 21 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Baseboard Stripper, Size 21 oz.

Price $25.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3U123
  • Mfr. Model # 14001
  • NSN # 7930-01-070-0233
  • UNSPSC # 47131801
  • Catalog Page # 1832
  • Shipping Weight 1.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBaseboard Stripper
  • Size21 oz.
  • Container TypeAerosol Can
  • Recommended DilutionReady to Use
  • RTU Yield per Container84 oz.
  • StandardsOSHA, USDA Authorized
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Floor Strippers
Baseboard
Ready-to-use, fast-acting foam stripper for spot buildups, especially around baseboards.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We have severly discolored vinyl baseboard glued to our kitchen walls. Will the stripping restore the original finish or will we have to apply an additional treatment?
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Gipper is loaded.
Additional information about Gipper could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier.
General Use Directions:
1. Shake can well.
2. Hold can upside down and
spray 6-10 inches from
surface. Cover the soiled
area with a thin, even coat.
3. If any overspray onto other
surfaces occurs, wipe off
immediately.
4. Wait 3-5 minutes (or longer
where there is severe
buildup).
5. Wet scrub the surface using a
3M™ Doodlebug Pad Holder
fitted with a 3M™
Doodlebug™ Brown Scrub ‘n
Strip Pad, 3M™ Doodlebug™
High Productivity Stripping
Pad, or a similar product.
6. For uneven surfaces (i.e.
grout, brick or door jams), use
a 3M™ General Purpose
Brush with a 3M™
Doodlebug™ Handblock No.
6473.
7. Rinse Surface with clean
warm water.
Note: Prior to use, clean a small
inconspicuous area. Note any
change in color or texture,
particularly on old tile floors. Do
not apply to painted surfaces. If
unacceptable abrasion or
scratching occurs, use a less
aggressive pad.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-20T19:36:42.219-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3U123, prod, sort_default
1 of 1
  • 2015-04-20T19:36:42.221-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3U123, prod, sort_default
1 of 1