Skip Content

Airline Hose,50 ft.,3/8 In. Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Airline Hose, 50 ft., 3/8 In. Dia.

Price $372.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AH20
  • Mfr. Model # W-9435-50
  • NSN # 4240-01-169-7304
  • UNSPSC # 46182005
  • Catalog Page # 2399
  • Shipping Weight 7.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAirline Hose
  • For Use WithHigh Pressure Supplied Air System
  • Couplers1/4" Industrial Interchange
  • Length50 ft.
  • Hose Inside Dia.3/8"

Compliance and Restrictions

None

Details

Used on 3M(TM) Airmate(TM) 5 and 15 Minute ESCBA/SAR, Airmate(TM) SCBAG(TM) and Airmate(TM) 2000 Self Contained Breathing Apparatus Systems.This hose, which is connected to an external air supply providing Grade D breathable air, allows the Self-Contained Breathing Apparatus (SCBA) to be operated as a supplied air respirator system.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.