Skip Content

13x7-1/8x2-1/4 Air Cleaner Filter For Use With 3M(TM) Air Cleaner OAC200, Replace Filter Every 3 Mon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

3M

13x7-1/8x2-1/4 Air Cleaner Filter For Use With 3M(TM) Air Cleaner OAC200, Replace Filter Every 3 Mon

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2GKP7
  • Mfr. Model # OAC200RF
  • UNSPSC # 40161602
  • Catalog Page # N/A
  • Shipping Weight 2.72 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Cleaner Filter
  • Nominal Filter Size 13x7-1/8x2-1/4
  • Nominal Height 13"
  • Nominal Width 7-1/8"
  • Nominal Depth 2-1/4"
  • For Use With 3M(TM) Air Cleaner OAC200, Replace Filter Every 3 Months for Maximum Performance
  • Media Area 660 sq. ft.
  • Includes 3M(TM) Filtrete(TM) Filter Media to Capture Microscopic Allergens Like Dust and Smoke Particles, As Well As Large Allergens Like Mold Spores and A Built-In Activated Carbon Filter That Helps Reduce Odors In The Office
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.