Skip Content

Adjustable Footrest,Charcoal Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

Adjustable Footrest, Charcoal Gray

Price $149.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TRV4
  • Mfr. Model # FR330
  • UNSPSC # 43211804
  • Catalog Page # N/A
  • Shipping Weight 6.7 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Adjustable Footrest
  • Color Charcoal Gray
  • Includes 2 Height Settings
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Cut-Rate Half-Plastic Crack-Happy After Two Years: So, I bought this in October 2012, thinking I was getting a durably constructed metal footrest. In point of fact, only the base is metal, while the footrest itself is plastic.It has been used daily since then, true enough — but no undue force has ever been applied to it, nor has it ever been subjected to kids or teens. (Also, I weigh less than 150 lbs.)This October I first noticed that the footrest had started seeming to sag. Inspecting it, I found two cracks: one in the exact center of the footrest, and a more severe one where the plastic bolted to one side of the base. I attempted to jury-rig it with an excess of Gorilla tape, but here we are mere weeks later and the rest has simply broken past the point of usability. December 9, 2014
  • 2016-02-06 T19:52:10.960-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1TRV4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.