Skip Content

Adhesive Applicator Gun close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Adhesive Applicator Gun

3M

Price: $647.50 / each

Please sign in or register to access lists

  • Item # 2KVB3
  • Mfr. Model # 8117
  • UNSPSC # 27112719
  • Catalog Page # 1272
  • Shipping Weight 3.69 lbs.
Country of Origin SwitzerlandCountry of Origin is subject to change.

Technical Specs

  • ItemAdhesive Applicator Gun
  • TypeManual Trigger
  • ColorBlack/Silver
  • Dispenses200ml Two Part Cartridges
  • ApplicationFor Adhesives, Seam Sealers, and NVH Foams
  • For Use With200 mL Cartridges
  • CharacteristicsHeavy Duty Metal
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.