Skip Content

Acid Neutralizer System,5 Max. GPM,1 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

3M

Acid Neutralizer System, 5 Max. GPM, 1 In

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


Required Accessories

  • Item # 3P990
  • Mfr. Model # UN1001
  • UNSPSC # 40161502
  • Catalog Page # N/A
  • Shipping Weight 129.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Elevates the pH of acid water to reduce corrosion. Requires annual replenishment with neutralizer media No. 3P970 (sold separately). 1" NPT connections.

View More

Technical Specs

  • Item Acid Neutralizer System
  • Type Neutralizes Highly Acidic Water Below 6.0 pH
  • Size 1"
  • Filter Media Special Blend
  • Height (In.) 52
  • Width (In.) 10
  • Depth (In.) 10
  • Dia. (In.) 5
  • Continuous GPM 3.0
  • Pumping Rate Required GPM 5
  • Reduces Corrosion of Copper Pipes and Lead Solder Joints
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.