Skip Content

4-1/2" Abrasive Cut-Off Wheel, Ceramic, 0.125" Thickness, 5/8"-11 Arbor Size, Type 27 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

4-1/2" Abrasive Cut-Off Wheel, Ceramic, 0.125" Thickness, 5/8"-11 Arbor Size, Type 27

Price $11.24 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DXN8
  • Mfr. Model # 92318
  • UNSPSC # 23131503
  • Catalog Page # 3003
  • Shipping Weight 0.3 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Type 27 high-performance cut-off wheel is made from Cubitron™ ceramic abrasive grain that yields top performance with ferrous metal, stainless steel, and aluminum.

View More

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Type Type 27
  • Wheel Type Externally Reinforced
  • Diameter 4-1/2"
  • Thickness 0.125"
  • Arbor Size 5/8"-11
  • Abrasive Material Ceramic
  • Grit 36
  • Max. RPM 13300
  • Series 3M(TM) Green Corps(TM)
  • Application Ferrous Metal, Stainless, Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.