Skip Content

Nitrile, Cut Resistant Gloves, Kevlar® Lining, Yellow/Black, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Nitrile, Cut Resistant Gloves, Kevlar® Lining, Yellow/Black, L, PR 1

Price $8.82 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 30301 (Change)

Go

Invalid Zip Code


FOREST PARK branch 041

  • Item # 3EE14
  • Mfr. Model # 11-500
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D1966
  • Shipping Weight 0.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These HyFlex CR Coated Cut-Resistant Gloves give you the protection, comfort and dexterity you need for increased productivity. Stretch Kevlar makes them extremely effective, yet flexible. Excellent choice when working with sharp-edged materials and tools.

HyFlex CR Coated Cut-Resistant Gloves are foam-dipped for great grip, even in light-oil applications. Foam nitrile coating keeps oil off of Glove. Kevlar lining provides a comfortable fit and extended cuff offers extra protection around the wrist. Size 9.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry/Light Oil
  • Coating Material Nitrile
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 3
  • Color Yellow/Black
  • Cuff Knit
  • Size L
  • Coating Coverage Palm
  • Cut Clute
  • Thumb Style Straight
  • Finger Style Full
  • Standards ANSI/ISEA
  • Application Handling And Assembling Small Parts And Products With Sharp Edges Of Stamped Metal, Plastic Or Ceramics
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.