Skip Content

Enclosed Limit Switch, 480VAC/250VDC Voltage Rating, 15 Amps, Top Actuator Location close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Enclosed Limit Switch, 480VAC/250VDC Voltage Rating, 15 Amps, Top Actuator Location

Price $80.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3A096
  • Mfr. Model # ZE-NJ-2S
  • NSN # 5930-01-499-9299
  • UNSPSC # 39121505
  • Catalog Page # 358
  • Shipping Weight 0.55 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This general purpose, enclosed limit switch is engineered to offer both high breaking capacity and high durability. It features a rubber boot and clamping band on its head seal. It also features side-mounting bolts, die-cast housing, and a large switch cavity.

View More

Technical Specs

  • Item Enclosed Limit Switch
  • Actuator Style Wobble Stick
  • Actuator Location Top
  • Amps 15
  • Contact Form SPDT
  • Voltage Rating 480VAC/250VDC
  • NEMA Rating 1, 2, 3, 4, 5
  • Wiring Entry G1/2
  • Electrical Connection Screw Terminals
  • IP Rating 65
  • Movement Light Force
  • Travel Total Travel 15 Degrees
  • Series ZE
  • Operating Temp. Range 14 Degrees to 158 Degrees F
  • Actuator Length 4.55"
  • Body Material Aluminum
  • Width 1.00"
  • Height 3.40"
  • Depth 6.90"
  • Operating Force 5 oz.
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
need a switch that works both ways.
2 years ago
by
Read all my Q&A
 
Please wait while more information about needanswernow is loaded.
Additional information about needanswernow could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This switch does have a normally open and a normally closed contact.

Thank you for using Grainger Ask & Answer
2 years ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:06.137-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3A096, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:06.138-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3A096, prod, sort_default
1 of 1