Skip Content

316 Stainless Steel Standard Split Lock Washer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

316 Stainless Steel Standard Split Lock Washer

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemSplit Lock Washer 
  • TypeStandard 
  • Material316 Stainless Steel 
  • FinishPlain 
Shop Items By:Clearance Items 
Fits Bolt Sizes
Please Select
Inside Dia.
Please Select
Outside Dia.
Please Select
Thickness
Please Select
Package Quantity
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Fits Bolt Sizes
Inside Dia.
Outside Dia.
Thickness
Package Quantity
Availability
Price
Qty
1NY71
1/4"
0.260"
0.487"
0.062"
100

Clearance - Limited Quantity Available

$9.43 / pkg. of 100

Split Lock Washer,0.260 ID,PK 100
Catalog Page #  NA

Clearance Price:
$9.43 / pkg. of 100

Price: $10.48 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • Material316 Stainless Steel
  • FinishPlain
  • Fits Bolt Sizes1/4"
  • Inside Dia.0.260"
  • Outside Dia.0.487"
  • Thickness0.062"
  • Package Quantity100
1NY73
3/8"
0.385"
0.680"
0.094"
100

Clearance - Limited Quantity Available

$23.99 / pkg. of 100

Split Lock Washer,0.385 ID,PK 100
Catalog Page #  NA

Clearance Price:
$23.99 / pkg. of 100

Price: $26.65 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • Material316 Stainless Steel
  • FinishPlain
  • Fits Bolt Sizes3/8"
  • Inside Dia.0.385"
  • Outside Dia.0.680"
  • Thickness0.094"
  • Package Quantity100
1NY75
1/2"
0.512"
0.869"
0.125"
50

Clearance - Limited Quantity Available

$22.28 / pkg. of 50

Split Lock Washer,0.512 In ID,PK50
Catalog Page #  NA

Clearance Price:
$22.28 / pkg. of 50

Price: $24.75 / pkg. of 50

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • Material316 Stainless Steel
  • FinishPlain
  • Fits Bolt Sizes1/2"
  • Inside Dia.0.512"
  • Outside Dia.0.869"
  • Thickness0.125"
  • Package Quantity50
1NY76
5/8"
0.641"
1.073"
0.156"
25

Clearance - Limited Quantity Available

$22.36 / pkg. of 25

Split Lock Washer,0.641 In ID,PK25
Catalog Page #  NA

Clearance Price:
$22.36 / pkg. of 25

Price: $24.84 / pkg. of 25

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • Material316 Stainless Steel
  • FinishPlain
  • Fits Bolt Sizes5/8"
  • Inside Dia.0.641"
  • Outside Dia.1.073"
  • Thickness0.156"
  • Package Quantity25