Skip Content

 
316 Stainless Steel Inline Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

316 Stainless Steel Inline Ball Valve, FNPT x FNPT

TM

Technical Specs

  • Item Ball Valve 
  • Body Material 316 Stainless Steel 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Connection Type FNPT x FNPT 
  • Seat Material PTFE 
  • Stem Type Blowout Proof 
Pipe Size
Please Select
Port
Please Select
Max. Pressure
Please Select
Max. Steam Pressure
Please Select
Ball Material
Please Select
Temp. Range
Please Select
Handle Type
Please Select
Handle Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $45-$50 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Port
Max. Pressure
Max. Steam Pressure
Ball Material
Temp. Range
Handle Type
Handle Material
Price
Qty
Please use Qty box to add item(s) to cart.
1PZC1
3/8"
Full
1000 psi CWP
Stainless Steel
-40 Degrees to 400 Degrees F
Butterfly
Stainless Steel

$49.00 / each

Enter location to check availability
Catalog Page #  3582 

Price $49.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 1000 psi CWP
  • Seat Material PTFE
  • Ball Material Stainless Steel
  • Temp. Range -40 Degrees to 400 Degrees F
  • Handle Type Butterfly
  • Handle Material Stainless Steel
  • Stem Type Blowout Proof
1WMY2
1/2"
Full
1000 psi CWP
316 Stainless Steel
-25 Degrees to 450 Degrees F
Lockable Lever
Stainless Steel with Vinyl Grip

$45.30 / each

Enter location to check availability
Catalog Page #  3581 

Price $45.30 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 1000 psi CWP
  • Seat Material PTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range -25 Degrees to 450 Degrees F
  • Handle Type Lockable Lever
  • Handle Material Stainless Steel with Vinyl Grip
  • Stem Type Blowout Proof
1WMZ3
1/2"
Standard
1000 psi CWP
316 Stainless Steel
-25 Degrees to 450 Degrees F
Lockable Lever
Stainless Steel with Vinyl Grip

$45.70 / each

Enter location to check availability
Catalog Page #  3581 

Price $45.70 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 1000 psi CWP
  • Seat Material PTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range -25 Degrees to 450 Degrees F
  • Handle Type Lockable Lever
  • Handle Material Stainless Steel with Vinyl Grip
  • Stem Type Blowout Proof
1WNB1
1/2"
Standard
2000 psi CWP
316 Stainless Steel
-25 Degrees to 450 Degrees F
Lockable Oval
Stainless Steel with Vinyl Grip

$46.40 / each

Enter location to check availability
Catalog Page #  3581 

Price $46.40 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi CWP
  • Seat Material PTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range -25 Degrees to 450 Degrees F
  • Handle Type Lockable Oval
  • Handle Material Stainless Steel with Vinyl Grip
  • Stem Type Blowout Proof
SSF-75
3/4"
Full
600 psi CWP
150 psi WSP
316 Stainless Steel
-20 Degrees to 425 Degrees F
Lever
Stainless Steel

$46.10 / each

Enter location to check availability
Catalog Page #  3581 

Price $46.10 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range -20 Degrees to 425 Degrees F
  • Handle Type Lever
  • Handle Material Stainless Steel
  • Stem Type Blowout Proof
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms