Skip Content

 
316 Stainless Steel Hex Nut, Plain Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

316 Stainless Steel Hex Nut, Plain Finish

TM

Technical Specs

  • Item Hex Nut 
  • Dia./Thread Size 1-1/4"-7 
  • Material Stainless Steel 
  • Finish Plain 
  • Type Full 
  • Thread Direction Right Hand 
  • Thread Type UNC 
  • Grade 316 
  • Width 1-7/8" 
  • Height 1-1/16" 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
1WE10

$2.07 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.07 / each

Price $21.79 / each

Technical Specs

  • Item Hex Nut
  • Dia./Thread Size 1-1/4"-7
  • Material Stainless Steel
  • Finish Plain
  • Type Full
  • Thread Direction Right Hand
  • Thread Type UNC
  • Grade 316
  • Width 1-7/8"
  • Height 1-1/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More