Skip Content

 
316 Stainless Steel Hex Locknut With Nylon Insert close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

316 Stainless Steel Hex Locknut With Nylon Insert


Technical Specs

  • Item Hex Locknut 
  • Type With Nylon Insert 
  • Material 316 Stainless Steel 
  • Thread Type UNC 
  • Grade
  • Finish Plain 
Max. Height
Please Select
Width
Please Select
Dia./Thread Size
Please Select
Package Quantity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Max. Height
Width
Dia./Thread Size
Package Quantity
Price
Qty
Please use Qty box to add item(s) to cart.
97229
3/4"
15/16"
5/8"-11
5

$19.31 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $19.31 / pkg. of 5

Price $21.45 / pkg. of 5

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material 316 Stainless Steel
  • Thread Type UNC
  • Max. Height 3/4"
  • Grade A
  • Finish Plain
  • Width 15/16"
  • Dia./Thread Size 5/8"-11
  • Package Quantity 5
100308
7/8"
1-1/16"
3/4"-10
1

$9.43 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.43 / each

Price $9.93 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material 316 Stainless Steel
  • Thread Type UNC
  • Max. Height 7/8"
  • Grade A
  • Finish Plain
  • Width 1-1/16"
  • Dia./Thread Size 3/4"-10
  • Package Quantity 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More