Skip Content

 
316 Stainless Steel Coarse Hex Head Cap Screw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

316 Stainless Steel Coarse Hex Head Cap Screw

GRAINGER APPROVED VENDOR


Technical Specs

  • Head TypeHex 
  • Material316 Stainless Steel 
  • GradeNon Graded 
  • FinishPlain 
Shop Items By:Clearance Items 
Diameter
Please Select
System of Measurement
Please Select
Thread Size
Please Select
Length under Head
Please Select
Thread Style
Please Select
Select items to compareView Compare
155 Products
Compare /
Item #
Mfr.
Model #
Diameter
System of Measurement
Thread Size
Length under Head
Thread Style
Availability
Price
Qty
1XB58
1/4"
Inch
1/4-20
1-3/4"
Partially Threaded

Limited Quantity Available

$10.42 / pkg. of 25

Hex Cap Screw,316 SS,1/4-20x1-3/4,PK25
Catalog Page #  NA

Clearance Price:
$10.42 / pkg. of 25

Price: $17.35 / pkg. of 25

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head1-3/4"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L022
1/4"
Inch
20
5/8"
Fully Threaded

Limited Quantity Available

$5.72 / pkg. of 25

Hex Cap Screw,316 SS,1/4-20x5/8,PK25
Catalog Page #  NA

Clearance Price:
$5.72 / pkg. of 25

Price: $6.35 / pkg. of 25

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size20
  • Length under Head5/8"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L025
1/4"
Inch
20
1"
Fully Threaded

Limited Quantity Available

$7.52 / pkg. of 25

Hex Cap Screw,316 SS,1/4-20x1,PK25
Catalog Page #  NA

Clearance Price:
$7.52 / pkg. of 25

Price: $8.36 / pkg. of 25

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size20
  • Length under Head1"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUL1
1/4"
Inch
20
1-1/4"
Partially Threaded

Limited Quantity Available

$8.25 / pkg. of 25

Hex Cap Screw,316 SS,1/4-20x1-1/4,PK25
Catalog Page #  NA

Clearance Price:
$8.25 / pkg. of 25

Price: $14.88 / pkg. of 25

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size20
  • Length under Head1-1/4"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L026
1/4"
Inch
20
1-1/4"
Partially Threaded

Limited Quantity Available

$8.78 / pkg. of 25

Hex Cap Screw,316 SS,1/4-20x1-1/4,PK25
Catalog Page #  NA

Clearance Price:
$8.78 / pkg. of 25

Price: $9.76 / pkg. of 25

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size20
  • Length under Head1-1/4"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L027
1/4"
Inch
20
1-1/2"
Partially Threaded

Limited Quantity Available

$4.19 / pkg. of 10

Hex Cap Screw,316 SS,1/4-20x1-1/2,PK10
Catalog Page #  NA

Clearance Price:
$4.19 / pkg. of 10

Price: $4.65 / pkg. of 10

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size20
  • Length under Head1-1/2"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L028
1/4"
Inch
20
1-3/4"
Partially Threaded

Limited Quantity Available

$4.66 / pkg. of 10

Hex Cap Screw,316 SS,1/4-20x1-3/4,PK10
Catalog Page #  NA

Clearance Price:
$4.66 / pkg. of 10

Price: $5.18 / pkg. of 10

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size20
  • Length under Head1-3/4"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L031
1/4"
Inch
20
2-1/2"
Partially Threaded

Limited Quantity Available

$6.49 / pkg. of 10

Hex Cap Screw,316 SS,1/4-20x2-1/2,PK10
Catalog Page #  NA

Clearance Price:
$6.49 / pkg. of 10

Price: $7.21 / pkg. of 10

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size20
  • Length under Head2-1/2"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L032
1/4"
Inch
20
2-3/4"
Partially Threaded

Limited Quantity Available

$4.09 / pkg. of 10

Hex Cap Screw,316 SS,1/4-20x2-3/4,PK10
Catalog Page #  NA

Clearance Price:
$4.09 / pkg. of 10

Price: $7.65 / pkg. of 10

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size20
  • Length under Head2-3/4"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L034
1/4"
Inch
20
3-1/2"
Partially Threaded

Limited Quantity Available

$8.84 / pkg. of 10

Hex Cap Screw,316 SS,1/4-20x3-1/2,PK10
Catalog Page #  NA

Clearance Price:
$8.84 / pkg. of 10

Price: $9.82 / pkg. of 10

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size20
  • Length under Head3-1/2"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L035
1/4"
Inch
20
4"
Partially Threaded

Limited Quantity Available

$4.92 / pkg. of 5

Hex Cap Screw,316 SS,1/4-20x4,PK5
Catalog Page #  NA

Clearance Price:
$4.92 / pkg. of 5

Price: $5.47 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size20
  • Length under Head4"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUJ4
5/16"
Inch
18
1/2"
Fully Threaded

Limited Quantity Available

$9.32 / pkg. of 25

Hex Cap Screw,316 SS,5/16-18x1/2,PK25
Catalog Page #  NA

Clearance Price:
$9.32 / pkg. of 25

Price: $16.15 / pkg. of 25

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size18
  • Length under Head1/2"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L038
5/16"
Inch
18
1/2"
Fully Threaded

Limited Quantity Available

$3.44 / pkg. of 10

Hex Cap Screw,316 SS,5/16-18x1/2,PK10
Catalog Page #  NA

Clearance Price:
$3.44 / pkg. of 10

Price: $3.82 / pkg. of 10

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size18
  • Length under Head1/2"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUJ6
5/16"
Inch
18
3/4"
Fully Threaded

Limited Quantity Available

$9.12 / pkg. of 25

Hex Cap Screw,316 SS,5/16-18x3/4,PK25
Catalog Page #  NA

Clearance Price:
$9.12 / pkg. of 25

Price: $16.28 / pkg. of 25

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size18
  • Length under Head3/4"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L040
5/16"
Inch
18
3/4"
Fully Threaded

Limited Quantity Available

$4.13 / pkg. of 10

Hex Cap Screw,316 SS,5/16-18x3/4,PK10
Catalog Page #  NA

Clearance Price:
$4.13 / pkg. of 10

Price: $4.59 / pkg. of 10

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size18
  • Length under Head3/4"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L042
5/16"
Inch
18
1"
Fully Threaded

Limited Quantity Available

$4.82 / pkg. of 10

Hex Cap Screw,316 SS,5/16-18x1,PK10
Catalog Page #  NA

Clearance Price:
$4.82 / pkg. of 10

Price: $5.35 / pkg. of 10

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size18
  • Length under Head1"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUH9
5/16"
Inch
18
1"
Fully Threaded

Limited Quantity Available

$17.07 / pkg. of 25

Hex Cap Screw,316 SS,5/16-18x1,PK25
Catalog Page #  NA

Clearance Price:
$17.07 / pkg. of 25

Price: $18.97 / pkg. of 25

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size18
  • Length under Head1"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUK1
5/16"
Inch
18
1-1/2"
Partially Threaded

Limited Quantity Available

$14.57 / pkg. of 25

Hex Cap Screw,316 SS,5/16-18x1-1/2,PK25
Catalog Page #  NA

Clearance Price:
$14.57 / pkg. of 25

Price: $26.25 / pkg. of 25

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size18
  • Length under Head1-1/2"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L045
5/16"
Inch
18
1-3/4"
Partially Threaded

Limited Quantity Available

$3.86 / pkg. of 5

Hex Cap Screw,316 SS,5/16-18x1-3/4,PK5
Catalog Page #  NA

Clearance Price:
$3.86 / pkg. of 5

Price: $4.29 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size18
  • Length under Head1-3/4"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUN7
5/16"
Inch
18
1-3/4"
Partially Threaded

Limited Quantity Available

$13.52 / pkg. of 25

Hex Cap Screw,316 SS,5/16-18x1-3/4,PK25
Catalog Page #  NA

Clearance Price:
$13.52 / pkg. of 25

Price: $23.33 / pkg. of 25

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size18
  • Length under Head1-3/4"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L047
5/16"
Inch
18
2-1/4"
Partially Threaded

Limited Quantity Available

$4.82 / pkg. of 5

Hex Cap Screw,316 SS,5/16-18x2-1/4,PK5
Catalog Page #  NA

Clearance Price:
$4.82 / pkg. of 5

Price: $5.35 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size18
  • Length under Head2-1/4"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUJ2
5/16"
Inch
18
2-1/2"
Partially Threaded

Limited Quantity Available

$9.10 / pkg. of 10

Hex Cap Screw,316 SS,5/16-18x2-1/2,PK10
Catalog Page #  NA

Clearance Price:
$9.10 / pkg. of 10

Price: $16.29 / pkg. of 10

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size18
  • Length under Head2-1/2"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L048
5/16"
Inch
18
2-1/2"
Partially Threaded

Limited Quantity Available

$5.29 / pkg. of 5

Hex Cap Screw,316 SS,5/16-18x2-1/2,PK5
Catalog Page #  NA

Clearance Price:
$5.29 / pkg. of 5

Price: $5.88 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size18
  • Length under Head2-1/2"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3ATX9
5/16"
Inch
18
3-1/2"
Partially Threaded

Limited Quantity Available

$11.36 / pkg. of 10

Hex Cap Screw,316 SS,5/16-18x3-1/2,PK10
Catalog Page #  NA

Clearance Price:
$11.36 / pkg. of 10

Price: $20.58 / pkg. of 10

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size18
  • Length under Head3-1/2"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L052
5/16"
Inch
18
4"
Partially Threaded

Limited Quantity Available

$7.94 / pkg. of 5

Hex Cap Screw,316 SS,5/16-18x4,PK5
Catalog Page #  NA

Clearance Price:
$7.94 / pkg. of 5

Price: $8.82 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size18
  • Length under Head4"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L055
3/8"
Inch
16
1/2"
Fully Threaded

Limited Quantity Available

$5.09 / pkg. of 10

Hex Cap Screw,316 SS,3/8-16x1/2,PK10
Catalog Page #  NA

Clearance Price:
$5.09 / pkg. of 10

Price: $5.65 / pkg. of 10

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head1/2"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUF8
3/8"
Inch
16
1/2"
Fully Threaded

Limited Quantity Available

$11.60 / pkg. of 25

Hex Cap Screw,316 SS,3/8-16x1/2,PK25
Catalog Page #  NA

Clearance Price:
$11.60 / pkg. of 25

Price: $20.60 / pkg. of 25

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head1/2"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L057
3/8"
Inch
16
3/4"
Fully Threaded

Limited Quantity Available

$6.04 / pkg. of 10

Hex Cap Screw,316 SS,3/8-16x3/4,PK10
Catalog Page #  NA

Clearance Price:
$6.04 / pkg. of 10

Price: $6.71 / pkg. of 10

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head3/4"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUE9
3/8"
Inch
16
3/4"
Fully Threaded

Limited Quantity Available

$19.79 / pkg. of 25

Hex Cap Screw,316 SS,3/8-16x3/4,PK25
Catalog Page #  NA

Clearance Price:
$19.79 / pkg. of 25

Price: $21.99 / pkg. of 25

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head3/4"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L059
3/8"
Inch
16
1"
Fully Threaded

Limited Quantity Available

$7.15 / pkg. of 10

Hex Cap Screw,316 SS,3/8-16x1,PK10
Catalog Page #  NA

Clearance Price:
$7.15 / pkg. of 10

Price: $7.94 / pkg. of 10

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head1"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUE1
3/8"
Inch
16
1"
Fully Threaded

Limited Quantity Available

$25.07 / pkg. of 25

Hex Cap Screw,316 SS,3/8-16x1,PK25
Catalog Page #  NA

Clearance Price:
$25.07 / pkg. of 25

Price: $27.85 / pkg. of 25

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head1"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUE8
3/8"
Inch
16
1-1/4"
Fully Threaded

Limited Quantity Available

$26.73 / pkg. of 25

Hex Cap Screw,316 SS,3/8-16x1-1/4,PK25
Catalog Page #  NA

Clearance Price:
$26.73 / pkg. of 25

Price: $29.70 / pkg. of 25

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head1-1/4"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L061
3/8"
Inch
16
1-1/2"
Partially Threaded

Limited Quantity Available

$9.64 / pkg. of 10

Hex Cap Screw,316 SS,3/8-16x1-1/2,PK10
Catalog Page #  NA

Clearance Price:
$9.64 / pkg. of 10

Price: $10.71 / pkg. of 10

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head1-1/2"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L062
3/8"
Inch
16
1-3/4"
Partially Threaded

Limited Quantity Available

$5.45 / pkg. of 5

Hex Cap Screw,316 SS,3/8-16x1-3/4,PK5
Catalog Page #  NA

Clearance Price:
$5.45 / pkg. of 5

Price: $6.06 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head1-3/4"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L063
3/8"
Inch
16
2"
Partially Threaded

Limited Quantity Available

$5.99 / pkg. of 5

Hex Cap Screw,316 SS,3/8-16x2,PK5
Catalog Page #  NA

Clearance Price:
$5.99 / pkg. of 5

Price: $6.65 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head2"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L064
3/8"
Inch
16
2-1/4"
Partially Threaded

Limited Quantity Available

$6.67 / pkg. of 5

Hex Cap Screw,316 SS,3/8-16x2-1/4,PK5
Catalog Page #  NA

Clearance Price:
$6.67 / pkg. of 5

Price: $7.41 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head2-1/4"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L065
3/8"
Inch
16
2-1/2"
Partially Threaded

Limited Quantity Available

$7.36 / pkg. of 5

Hex Cap Screw,316 SS,3/8-16x2-1/2,PK5
Catalog Page #  NA

Clearance Price:
$7.36 / pkg. of 5

Price: $8.18 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head2-1/2"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUD9
3/8"
Inch
16
2-3/4"
Partially Threaded

Limited Quantity Available

$12.93 / pkg. of 10

Hex Cap Screw,316 SS,3/8-16x2-3/4,PK10
Catalog Page #  NA

Clearance Price:
$12.93 / pkg. of 10

Price: $22.59 / pkg. of 10

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head2-3/4"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L066
3/8"
Inch
16
2-3/4"
Partially Threaded

Limited Quantity Available

$8.40 / pkg. of 5

Hex Cap Screw,316 SS,3/8-16x2-3/4,PK5
Catalog Page #  NA

Clearance Price:
$8.40 / pkg. of 5

Price: $9.33 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head2-3/4"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L067
3/8"
Inch
16
3"
Partially Threaded

Limited Quantity Available

$8.84 / pkg. of 5

Hex Cap Screw,316 SS,3/8-16x3,PK5
Catalog Page #  NA

Clearance Price:
$8.84 / pkg. of 5

Price: $9.82 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head3"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUF9
3/8"
Inch
16
3-1/2"
Partially Threaded

Limited Quantity Available

$8.39 / pkg. of 5

Hex Cap Screw,316 SS,3/8-16x3-1/2,PK5
Catalog Page #  NA

Clearance Price:
$8.39 / pkg. of 5

Price: $14.98 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head3-1/2"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L070
3/8"
Inch
16
4"
Partially Threaded

Limited Quantity Available

$10.96 / pkg. of 5

Hex Cap Screw,316 SS,3/8-16x4,PK5
Catalog Page #  NA

Clearance Price:
$10.96 / pkg. of 5

Price: $12.18 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head4"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUJ1
3/8"
Inch
16
4"
Partially Threaded

Limited Quantity Available

$10.40 / pkg. of 5

Hex Cap Screw,316 SS,3/8-16x4,PK5
Catalog Page #  NA

Clearance Price:
$10.40 / pkg. of 5

Price: $18.83 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head4"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L072
3/8"
Inch
16
5"
Partially Threaded

Limited Quantity Available

$13.50 / pkg. of 5

Hex Cap Screw,316 SS,3/8-16x5,PK5
Catalog Page #  NA

Clearance Price:
$13.50 / pkg. of 5

Price: $15.00 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head5"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L074
7/16"
Inch
14
1"
Fully Threaded

Limited Quantity Available

$5.18 / pkg. of 5

Hex Cap Screw,316 SS,7/16-14x1,PK5
Catalog Page #  NA

Clearance Price:
$5.18 / pkg. of 5

Price: $5.76 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter7/16"
  • System of MeasurementInch
  • Thread Size14
  • Length under Head1"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUP8
7/16"
Inch
14
1-1/4"
Fully Threaded

Limited Quantity Available

$12.07 / pkg. of 10

Hex Cap Screw,316 SS,7/16-14x1-1/4,PK10
Catalog Page #  NA

Clearance Price:
$12.07 / pkg. of 10

Price: $22.40 / pkg. of 10

Technical Specs

  • Head TypeHex
  • Diameter7/16"
  • System of MeasurementInch
  • Thread Size14
  • Length under Head1-1/4"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUP7
7/16"
Inch
14
1-1/2"
Fully Threaded

Limited Quantity Available

$13.14 / pkg. of 10

Hex Cap Screw,316 SS,7/16-14x1-1/2,PK10
Catalog Page #  NA

Clearance Price:
$13.14 / pkg. of 10

Price: $24.23 / pkg. of 10

Technical Specs

  • Head TypeHex
  • Diameter7/16"
  • System of MeasurementInch
  • Thread Size14
  • Length under Head1-1/2"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L077
7/16"
Inch
14
2"
Partially Threaded

Limited Quantity Available

$8.52 / pkg. of 5

Hex Cap Screw,316 SS,7/16-14x2,PK5
Catalog Page #  NA

Clearance Price:
$8.52 / pkg. of 5

Price: $9.47 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter7/16"
  • System of MeasurementInch
  • Thread Size14
  • Length under Head2"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUN8
7/16"
Inch
14
2"
Partially Threaded

Limited Quantity Available

$9.17 / pkg. of 5

Hex Cap Screw,316 SS,7/16-14x2,PK5
Catalog Page #  NA

Clearance Price:
$9.17 / pkg. of 5

Price: $17.27 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter7/16"
  • System of MeasurementInch
  • Thread Size14
  • Length under Head2"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUP1
7/16"
Inch
14
3"
Partially Threaded

Limited Quantity Available

$11.59 / pkg. of 5

Hex Cap Screw,316 SS,7/16-14x3,PK5
Catalog Page #  NA

Clearance Price:
$11.59 / pkg. of 5

Price: $21.31 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter7/16"
  • System of MeasurementInch
  • Thread Size14
  • Length under Head3"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
1XB99
1/2"
Inch
1/2-13
2-1/2"
Partially Threaded

Limited Quantity Available

$2.91 / pkg. of 5

Hex Cap Screw,316 SS,1/2-13x2-1/2,PK5
Catalog Page #  NA

Clearance Price:
$2.91 / pkg. of 5

Price: $19.31 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter1/2"
  • System of MeasurementInch
  • Thread Size1/2-13
  • Length under Head2-1/2"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L080
1/2"
Inch
13
3/4"
Fully Threaded

Limited Quantity Available

$6.30 / pkg. of 5

Hex Cap Screw,316 SS,1/2-13x3/4,PK5
Catalog Page #  NA

Clearance Price:
$6.30 / pkg. of 5

Price: $7.00 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter1/2"
  • System of MeasurementInch
  • Thread Size13
  • Length under Head3/4"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L081
1/2"
Inch
13
1"
Fully Threaded

Limited Quantity Available

$7.25 / pkg. of 5

Hex Cap Screw,316 SS,1/2-13x1,PK5
Catalog Page #  NA

Clearance Price:
$7.25 / pkg. of 5

Price: $8.06 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter1/2"
  • System of MeasurementInch
  • Thread Size13
  • Length under Head1"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L082
1/2"
Inch
13
1-1/4"
Fully Threaded

Limited Quantity Available

$8.21 / pkg. of 5

Hex Cap Screw,316 SS,1/2-13x1-1/4,PK5
Catalog Page #  NA

Clearance Price:
$8.21 / pkg. of 5

Price: $9.12 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter1/2"
  • System of MeasurementInch
  • Thread Size13
  • Length under Head1-1/4"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L083
1/2"
Inch
13
1-1/2"
Fully Threaded

Limited Quantity Available

$8.90 / pkg. of 5

Hex Cap Screw,316 SS,1/2-13x1-1/2,PK5
Catalog Page #  NA

Clearance Price:
$8.90 / pkg. of 5

Price: $9.89 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter1/2"
  • System of MeasurementInch
  • Thread Size13
  • Length under Head1-1/2"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUK5
1/2"
Inch
13
1-3/4"
Fully Threaded

Limited Quantity Available

$8.65 / pkg. of 5

Hex Cap Screw,316 SS,1/2-13x1-3/4,PK5
Catalog Page #  NA

Clearance Price:
$8.65 / pkg. of 5

Price: $15.40 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter1/2"
  • System of MeasurementInch
  • Thread Size13
  • Length under Head1-3/4"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L084
1/2"
Inch
13
1-3/4"
Fully Threaded

Limited Quantity Available

$9.79 / pkg. of 5

Hex Cap Screw,316 SS,1/2-13x1-3/4,PK5
Catalog Page #  NA

Clearance Price:
$9.79 / pkg. of 5

Price: $10.88 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter1/2"
  • System of MeasurementInch
  • Thread Size13
  • Length under Head1-3/4"
  • Thread StyleFully Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
24L085
1/2"
Inch
13
2"
Partially Threaded

Limited Quantity Available

$11.59 / pkg. of 5

Hex Cap Screw,316 SS,1/2-13x2,PK5
Catalog Page #  NA

Clearance Price:
$11.59 / pkg. of 5

Price: $12.88 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter1/2"
  • System of MeasurementInch
  • Thread Size13
  • Length under Head2"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUK3
1/2"
Inch
13
2-1/4"
Partially Threaded

Limited Quantity Available

$10.05 / pkg. of 5

Hex Cap Screw,316 SS,1/2-13x2-1/4,PK5
Catalog Page #  NA

Clearance Price:
$10.05 / pkg. of 5

Price: $17.66 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter1/2"
  • System of MeasurementInch
  • Thread Size13
  • Length under Head2-1/4"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain
3AUH2
1/2"
Inch
13
2-1/2"
Partially Threaded

Limited Quantity Available

$18.27 / pkg. of 5

Hex Cap Screw,316 SS,1/2-13x2-1/2,PK5
Catalog Page #  NA

Clearance Price:
$18.27 / pkg. of 5

Price: $20.30 / pkg. of 5

Technical Specs

  • Head TypeHex
  • Diameter1/2"
  • System of MeasurementInch
  • Thread Size13
  • Length under Head2-1/2"
  • Thread StylePartially Threaded
  • Material316 Stainless Steel
  • GradeNon Graded
  • FinishPlain

Alternate Search Terms