Skip Content

 
304 Stainless Steel Hex Locknut With Nylon Insert close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

304 Stainless Steel Hex Locknut With Nylon Insert


Technical Specs

  • Item Hex Locknut 
  • Type With Nylon Insert 
  • Material 304 Stainless Steel 
Thread Type
Please Select
Max. Height
Please Select
Width
Please Select
Dia./Thread Size
Please Select
Package Quantity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
11 Products
Compare /
Product #
Mfr.
Model #
Thread Type
Max. Height
Width
Dia./Thread Size
Package Quantity
Price
Qty
Please use Qty box to add item(s) to cart.
3PDF7
UNC
9/64"
1/4"
#4-40
100

$4.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 100

Price $4.72 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material 304 Stainless Steel
  • Thread Type UNC
  • Max. Height 9/64"
  • Width 1/4"
  • Dia./Thread Size #4-40
  • Package Quantity 100
3PDH6
UNC
41/64"
7/8"
9/16"-12
5

$3.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 5

Price $22.29 / pkg. of 5

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material 304 Stainless Steel
  • Thread Type UNC
  • Max. Height 41/64"
  • Width 7/8"
  • Dia./Thread Size 9/16"-12
  • Package Quantity 5
3PDJ3
UNC
63/64"
1-1/4"
7/8"-9
1

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $5.21 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material 304 Stainless Steel
  • Thread Type UNC
  • Max. Height 63/64"
  • Width 1-1/4"
  • Dia./Thread Size 7/8"-9
  • Package Quantity 1
3PDJ5
UNC
1-3/64"
1-7/16"
1"-8
1

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $6.00 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material 304 Stainless Steel
  • Thread Type UNC
  • Max. Height 1-3/64"
  • Width 1-7/16"
  • Dia./Thread Size 1"-8
  • Package Quantity 1
3PDJ7
UNC
1-11/64"
1-5/8"
1-1/8"-7
1

$4.96 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.96 / each

Price $66.00 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material 304 Stainless Steel
  • Thread Type UNC
  • Max. Height 1-11/64"
  • Width 1-5/8"
  • Dia./Thread Size 1-1/8"-7
  • Package Quantity 1
3PDJ8
UNC
1-25/64"
1-13/16"
1-1/4"-7
1

$7.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.00 / each

Price $94.95 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material 304 Stainless Steel
  • Thread Type UNC
  • Max. Height 1-25/64"
  • Width 1-13/16"
  • Dia./Thread Size 1-1/4"-7
  • Package Quantity 1
3PDG6
UNF
5/16"
7/16"
1/4"-28
100

$5.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 100

Price $37.25 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material 304 Stainless Steel
  • Thread Type UNF
  • Max. Height 5/16"
  • Width 7/16"
  • Dia./Thread Size 1/4"-28
  • Package Quantity 100
3PDG8
UNF
11/32"
1/2"
5/16"-24
100

$43.43 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $43.43 / pkg. of 100

Price $48.25 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material 304 Stainless Steel
  • Thread Type UNF
  • Max. Height 11/32"
  • Width 1/2"
  • Dia./Thread Size 5/16"-24
  • Package Quantity 100
3PDH5
UNF
19/32"
3/4"
1/2"-20
25

$7.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.00 / pkg. of 25

Price $45.45 / pkg. of 25

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material 304 Stainless Steel
  • Thread Type UNF
  • Max. Height 19/32"
  • Width 3/4"
  • Dia./Thread Size 1/2"-20
  • Package Quantity 25
3PDH7
UNF
41/64"
7/8"
9/16"-18
5

$4.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 5

Price $25.25 / pkg. of 5

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material 304 Stainless Steel
  • Thread Type UNF
  • Max. Height 41/64"
  • Width 7/8"
  • Dia./Thread Size 9/16"-18
  • Package Quantity 5
3PDJ4
UNF
63/64"
1-1/4"
7/8"-14
1

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $7.69 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material 304 Stainless Steel
  • Thread Type UNF
  • Max. Height 63/64"
  • Width 1-1/4"
  • Dia./Thread Size 7/8"-14
  • Package Quantity 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More