Skip Content

 
304 Stainless Steel Coarse Hex Head Cap Screw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

304 Stainless Steel Coarse Hex Head Cap Screw


Technical Specs

  • Head TypeHex 
  • System of MeasurementMetric 
  • Material304 Stainless Steel 
  • GradeNon Graded 
  • FinishPlain 
Diameter
Please Select
Thread Size
Please Select
Length under Head
Please Select
Thread Style
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
122 Products
Compare /
Product #
Mfr.
Model #
Diameter
Thread Size
Length under Head
Thread Style
Price
Qty
Please use Qty box to add item(s) to cart.
6BU13
M10
1.50mm
100mm
Partially Threaded

$3.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M10-1.50x100mm,PK5
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 5

Price $20.05 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM10
  • Thread Size1.50mm
  • Length under Head100mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE51
M10
1.50mm
12mm
Fully Threaded

$3.00 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M10-1.50x12mm,PK10
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $18.32 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM10
  • Thread Size1.50mm
  • Length under Head12mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU15
M10
1.50mm
130mm
Partially Threaded

$5.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M10-1.50x130mm,PK5
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 5

Price $24.84 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM10
  • Thread Size1.50mm
  • Length under Head130mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE52
M10
1.50mm
16mm
Fully Threaded

$2.00 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M10-1.50x16mm,PK10
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 10

Price $11.15 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM10
  • Thread Size1.50mm
  • Length under Head16mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE53
M10
1.50mm
20mm
Fully Threaded

$2.00 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M10-1.50x20mm,PK10
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 10

Price $8.47 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM10
  • Thread Size1.50mm
  • Length under Head20mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE54
M10
1.50mm
25mm
Fully Threaded

$2.00 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M10-1.50x25mm,PK10
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 10

Price $7.33 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM10
  • Thread Size1.50mm
  • Length under Head25mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE55
M10
1.50mm
30mm
Fully Threaded

$2.00 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M10-1.50x30mm,PK10
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 10

Price $10.89 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM10
  • Thread Size1.50mm
  • Length under Head30mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE56
M10
1.50mm
35mm
Fully Threaded

$2.00 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M10-1.50x35mm,PK10
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 10

Price $10.39 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM10
  • Thread Size1.50mm
  • Length under Head35mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE57
M10
1.50mm
40mm
Fully Threaded

$2.00 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M10-1.50x40mm,PK10
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 10

Price $10.51 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM10
  • Thread Size1.50mm
  • Length under Head40mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE58
M10
1.50mm
45mm
Fully Threaded

$3.00 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M10-1.50x45mm,PK10
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $14.78 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM10
  • Thread Size1.50mm
  • Length under Head45mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE59
M10
1.50mm
50mm
Fully Threaded

$3.00 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M10-1.50x50mm,PK10
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $10.68 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM10
  • Thread Size1.50mm
  • Length under Head50mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE60
M10
1.50mm
55mm
Fully Threaded

$14.90 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M10-1.50x55mm,PK10
Catalog Page #  NA

Clearance Price $14.90 / pkg. of 10

Price $16.56 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM10
  • Thread Size1.50mm
  • Length under Head55mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE61
M10
1.50mm
60mm
Fully Threaded

$3.00 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M10-1.50x60mm,PK10
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $16.56 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM10
  • Thread Size1.50mm
  • Length under Head60mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE62
M10
1.50mm
65mm
Fully Threaded

$4.00 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M10-1.50x65mm,PK10
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 10

Price $22.44 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM10
  • Thread Size1.50mm
  • Length under Head65mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU10
M10
1.50mm
70mm
Partially Threaded

$2.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M10-1.50x70mm,PK5
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $12.31 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM10
  • Thread Size1.50mm
  • Length under Head70mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU11
M10
1.50mm
80mm
Partially Threaded

$3.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M10-1.50x80mm,PK5
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 5

Price $14.08 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM10
  • Thread Size1.50mm
  • Length under Head80mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU12
M10
1.50mm
90mm
Partially Threaded

$3.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M10-1.50x90mm,PK5
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 5

Price $15.66 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM10
  • Thread Size1.50mm
  • Length under Head90mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU19
M12
1.75mm
100mm
Partially Threaded

$4.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M12-1.75x100mm,PK5
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 5

Price $24.23 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM12
  • Thread Size1.75mm
  • Length under Head100mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU20
M12
1.75mm
110mm
Partially Threaded

$26.73 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M12-1.75x110mm,PK5
Catalog Page #  NA

Clearance Price $26.73 / pkg. of 5

Price $29.70 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM12
  • Thread Size1.75mm
  • Length under Head110mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU21
M12
1.75mm
120mm
Partially Threaded

$22.59 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M12-1.75x120mm,PK5
Catalog Page #  NA

Clearance Price $22.59 / pkg. of 5

Price $25.10 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM12
  • Thread Size1.75mm
  • Length under Head120mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU22
M12
1.75mm
130mm
Partially Threaded

$1.00 / each

Enter location to check availability
Hex Cap Screw,304 SS,M12-1.75x130mm
Catalog Page #  NA

Clearance Price $1.00 / each

Price $6.21 / each

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM12
  • Thread Size1.75mm
  • Length under Head130mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE63
M12
1.75mm
16mm
Fully Threaded

$4.00 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M12-1.75x16mm,PK10
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 10

Price $21.86 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM12
  • Thread Size1.75mm
  • Length under Head16mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE64
M12
1.75mm
20mm
Fully Threaded

$2.00 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M12-1.75x20mm,PK10
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 10

Price $13.02 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM12
  • Thread Size1.75mm
  • Length under Head20mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE65
M12
1.75mm
25mm
Fully Threaded

$2.00 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M12-1.75x25mm,PK10
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 10

Price $13.02 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM12
  • Thread Size1.75mm
  • Length under Head25mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE66
M12
1.75mm
30mm
Fully Threaded

$3.00 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M12-1.75x30mm,PK10
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $11.72 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM12
  • Thread Size1.75mm
  • Length under Head30mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE67
M12
1.75mm
35mm
Fully Threaded

$3.00 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M12-1.75x35mm,PK10
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $16.97 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM12
  • Thread Size1.75mm
  • Length under Head35mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE69
M12
1.75mm
45mm
Fully Threaded

$10.04 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M12-1.75x45mm,PK5
Catalog Page #  NA

Clearance Price $10.04 / pkg. of 5

Price $11.15 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM12
  • Thread Size1.75mm
  • Length under Head45mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE70
M12
1.75mm
50mm
Fully Threaded

$4.00 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M12-1.75x50mm,PK10
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 10

Price $18.09 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM12
  • Thread Size1.75mm
  • Length under Head50mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE71
M12
1.75mm
55mm
Fully Threaded

$4.00 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M12-1.75x55mm,PK10
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 10

Price $23.06 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM12
  • Thread Size1.75mm
  • Length under Head55mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE72
M12
1.75mm
60mm
Fully Threaded

$4.00 / pkg. of 10

Enter location to check availability
Hex Cap Screw,304 SS,M12-1.75x60mm,PK10
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 10

Price $19.23 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM12
  • Thread Size1.75mm
  • Length under Head60mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU16
M12
1.75mm
70mm
Partially Threaded

$3.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M12-1.75x70mm,PK5
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 5

Price $14.78 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM12
  • Thread Size1.75mm
  • Length under Head70mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU17
M12
1.75mm
80mm
Partially Threaded

$3.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M12-1.75x80mm,PK5
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 5

Price $17.18 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM12
  • Thread Size1.75mm
  • Length under Head80mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU18
M12
1.75mm
90mm
Partially Threaded

$4.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M12-1.75x90mm,PK5
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 5

Price $23.86 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM12
  • Thread Size1.75mm
  • Length under Head90mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE73
M14
2mm
20mm
Fully Threaded

$4.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M14-2x20mm,PK5
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 5

Price $15.98 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM14
  • Thread Size2mm
  • Length under Head20mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE74
M14
2mm
30mm
Fully Threaded

$3.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M14-2x30mm,PK5
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 5

Price $13.74 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM14
  • Thread Size2mm
  • Length under Head30mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE75
M14
2mm
35mm
Fully Threaded

$13.18 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M14-2x35mm,PK5
Catalog Page #  NA

Clearance Price $13.18 / pkg. of 5

Price $14.64 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM14
  • Thread Size2mm
  • Length under Head35mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE76
M14
2mm
40mm
Fully Threaded

$4.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M14-2x40mm,PK5
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 5

Price $15.54 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM14
  • Thread Size2mm
  • Length under Head40mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU23
M14
2mm
60mm
Partially Threaded

$5.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M14-2x60mm,PK5
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 5

Price $21.75 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM14
  • Thread Size2mm
  • Length under Head60mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU24
M14
2mm
70mm
Partially Threaded

$6.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M14-2x70mm,PK5
Catalog Page #  NA

Clearance Price $6.00 / pkg. of 5

Price $23.54 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM14
  • Thread Size2mm
  • Length under Head70mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU25
M14
2mm
80mm
Partially Threaded

$22.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M14-2x80mm,PK5
Catalog Page #  NA

Clearance Price $22.00 / pkg. of 5

Price $24.44 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM14
  • Thread Size2mm
  • Length under Head80mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU31
M16
2mm
100mm
Partially Threaded

$6.00 / each

Enter location to check availability
Hex Cap Screw,304 SS,M16-2x100mm
Catalog Page #  NA

Clearance Price $6.00 / each

Price $6.68 / each

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM16
  • Thread Size2mm
  • Length under Head100mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU32
M16
2mm
120mm
Partially Threaded

$1.00 / each

Enter location to check availability
Hex Cap Screw,304 SS,M16-2x120mm
Catalog Page #  NA

Clearance Price $1.00 / each

Price $7.53 / each

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM16
  • Thread Size2mm
  • Length under Head120mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU33
M16
2mm
130mm
Partially Threaded

$2.00 / each

Enter location to check availability
Hex Cap Screw,304 SS,M16-2x130mm
Catalog Page #  NA

Clearance Price $2.00 / each

Price $7.97 / each

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM16
  • Thread Size2mm
  • Length under Head130mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE78
M16
2mm
25mm
Fully Threaded

$4.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M16-2x25mm,PK5
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 5

Price $14.64 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM16
  • Thread Size2mm
  • Length under Head25mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE79
M16
2mm
30mm
Fully Threaded

$3.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M16-2x30mm,PK5
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 5

Price $12.42 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM16
  • Thread Size2mm
  • Length under Head30mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE80
M16
2mm
35mm
Fully Threaded

$3.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M16-2x35mm,PK5
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 5

Price $13.94 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM16
  • Thread Size2mm
  • Length under Head35mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE81
M16
2mm
40mm
Fully Threaded

$12.28 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M16-2x40mm,PK5
Catalog Page #  NA

Clearance Price $12.28 / pkg. of 5

Price $13.64 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM16
  • Thread Size2mm
  • Length under Head40mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE82
M16
2mm
45mm
Fully Threaded

$4.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M16-2x45mm,PK5
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 5

Price $15.08 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM16
  • Thread Size2mm
  • Length under Head45mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE83
M16
2mm
50mm
Fully Threaded

$4.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M16-2x50mm,PK5
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 5

Price $16.46 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM16
  • Thread Size2mm
  • Length under Head50mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU27
M16
2mm
60mm
Partially Threaded

$2.00 / pkg. of 5

Enter location to check availability
Hex Cap Screw,304 SS,M16-2x60mm,PK5
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $20.51 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM16
  • Thread Size2mm
  • Length under Head60mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU37
M20
2.50mm
100mm
Partially Threaded

$2.00 / each

Enter location to check availability
Hex Cap Screw,304 SS,M20-2.50x100mm
Catalog Page #  NA

Clearance Price $2.00 / each

Price $9.77 / each

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM20
  • Thread Size2.50mm
  • Length under Head100mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU38
M20
2.50mm
120mm
Partially Threaded

$2.00 / each

Enter location to check availability
Hex Cap Screw,304 SS,M20-2.50x120mm
Catalog Page #  NA

Clearance Price $2.00 / each

Price $11.52 / each

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM20
  • Thread Size2.50mm
  • Length under Head120mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE84
M20
2.50mm
30mm
Fully Threaded

$1.00 / each

Enter location to check availability
Hex Cap Screw,304 SS,M20-2.50x30mm
Catalog Page #  NA

Clearance Price $1.00 / each

Price $6.68 / each

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM20
  • Thread Size2.50mm
  • Length under Head30mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BE86
M20
2.50mm
40mm
Fully Threaded

$1.00 / each

Enter location to check availability
Hex Cap Screw,304 SS,M20-2.50x40mm
Catalog Page #  NA

Clearance Price $1.00 / each

Price $5.78 / each

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM20
  • Thread Size2.50mm
  • Length under Head40mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU34
M20
2.50mm
70mm
Partially Threaded

$1.00 / each

Enter location to check availability
Hex Cap Screw,304 SS,M20-2.50x70mm
Catalog Page #  NA

Clearance Price $1.00 / each

Price $7.97 / each

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM20
  • Thread Size2.50mm
  • Length under Head70mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU35
M20
2.50mm
80mm
Partially Threaded

$7.59 / each

Enter location to check availability
Hex Cap Screw,304 SS,M20-2.50x80mm
Catalog Page #  NA

Clearance Price $7.59 / each

Price $8.43 / each

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM20
  • Thread Size2.50mm
  • Length under Head80mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BU36
M20
2.50mm
90mm
Partially Threaded

$2.00 / each

Enter location to check availability
Hex Cap Screw,304 SS,M20-2.50x90mm
Catalog Page #  NA

Clearance Price $2.00 / each

Price $11.52 / each

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM20
  • Thread Size2.50mm
  • Length under Head90mm
  • Thread StylePartially Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BB79
M3
0.50mm
10mm
Fully Threaded

$3.00 / pkg. of 100

Enter location to check availability
Hex Cap Screw,304 SS,M3-0.50x10mm,PK100
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 100

Price $16.56 / pkg. of 100

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM3
  • Thread Size0.50mm
  • Length under Head10mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BB80
M3
0.50mm
12mm
Fully Threaded

$3.00 / pkg. of 100

Enter location to check availability
Hex Cap Screw,304 SS,M3-0.50x12mm,PK100
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 100

Price $20.64 / pkg. of 100

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM3
  • Thread Size0.50mm
  • Length under Head12mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
6BB81
M3
0.50mm
16mm
Fully Threaded

$2.00 / pkg. of 100

Enter location to check availability
Hex Cap Screw,304 SS,M3-0.50x16mm,PK100
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 100

Price $19.08 / pkg. of 100

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • DiameterM3
  • Thread Size0.50mm
  • Length under Head16mm
  • Thread StyleFully Threaded
  • Material304 Stainless Steel
  • GradeNon Graded
  • FinishPlain
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More