Skip Content

 
3 Sided Mesh Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3 Sided Mesh Truck

TM

Technical Specs

  • Item 3 Sided Mesh Truck 
  • Load Capacity 2000 lb. 
  • Overall Length 36" 
  • Overall Height 57" 
  • Caster Type (2) Rigid, (2) Swivel 
  • Caster Material Phenolic 
  • Construction Steel 
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
3ST-EX3660-95
60"

$921.00 / each

Enter location to check availability
Catalog Page #  NA

Price $921.00 / each

Technical Specs

  • Item 3 Sided Mesh Truck
  • Load Capacity 2000 lb.
  • Overall Length 36"
  • Overall Width 60"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Steel
3ST-EX3672-95
72"

$952.50 / each

Enter location to check availability
Catalog Page #  NA

Price $952.50 / each

Technical Specs

  • Item 3 Sided Mesh Truck
  • Load Capacity 2000 lb.
  • Overall Length 36"
  • Overall Width 72"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More