3/8" Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/8" Nipple

GRAINGER APPROVED VENDOR

Technical Specs

  • Pipe Size:3/8" 
Price:$1-$5 
Connection
Please Select
Material of Construction
Please Select
Schedule
Please Select
Length
Please Select
For Drinking Water Applications
Please Select
Product #ConnectionMaterial of ConstructionScheduleLengthFor Drinking Water ApplicationsAvailabilityPrice Qty
5P634NPTBlack Welded Steel401-1/2"

Typically in Stock

$1.19 / each

5P635NPTBlack Welded Steel402"

Typically in Stock

$1.18 / each

5P636NPTBlack Welded Steel402-1/2"

Typically in Stock

$1.44 / each

5P637NPTBlack Welded Steel403"

Typically in Stock

$1.80 / each

5P638NPTBlack Welded Steel403-1/2"

Typically in Stock

$1.79 / each

5P639NPTBlack Welded Steel404"

Typically in Stock

$1.79 / each

5P640NPTBlack Welded Steel404-1/2"

Typically in Stock

$2.76 / each

5P641NPTBlack Welded Steel405"

Typically in Stock

$2.78 / each

5P642NPTBlack Welded Steel405-1/2"

Typically in Stock

$3.33 / each

5P643NPTBlack Welded Steel406"

Typically in Stock

$3.33 / each

5P644NPTBlack Welded Steel407"

Typically in Stock

$4.18 / each

5P645NPTBlack Welded Steel408"

Typically in Stock

$4.54 / each

5P633NPTBlack Welded Steel40Close

Typically in Stock

$1.02 / each

1CPK6Threaded At One EndBlack Steel801-1/2"Low Lead Compliant

Clearance - Limited Quantity Available

$0.90 / each

1CPK7Threaded At One EndBlack Steel802"Low Lead Compliant

Clearance - Limited Quantity Available

$0.89 / each

1CPK9Threaded At One EndBlack Steel804"Low Lead Compliant

Clearance - Limited Quantity Available

$0.63 / each

Adding More Products