Skip Content

3/4" Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/4" Pipe

GRAINGER APPROVED VENDOR

Technical Specs

  • Pipe Size3/4" 
  • Metal DetectableYes 
Price:$40-$45 
Connection
Please Select
Material of Construction
Please Select
Schedule
Please Select
Inside Dia. (In.)
Please Select
Length
Please Select
For Drinking Water Applications
Please Select
Item #ConnectionMaterial of ConstructionScheduleInside Dia. (In.)LengthFor Drinking Water ApplicationsAvailabilityPrice Qty
5E551NPTCarbon Steel400.82410 ft.

$41.95 / each

1CPV1UnthreadedBlack Steel800.75636"Low Lead Compliant

Clearance - Limited Quantity Available

$23.52 / each

Adding More Products