Skip Content

3/4" Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/4" Nipple

GRAINGER APPROVED VENDOR

Technical Specs

  • Pipe Size3/4" 
  • Metal DetectableYes 
Price:$1-$5 
Connection
Please Select
Material of Construction
Please Select
Schedule
Please Select
Length
Please Select
Item #ConnectionMaterial of ConstructionScheduleLengthAvailabilityPrice Qty
1XKZ3NPTBlack Steel801-1/2"

$2.41 / each

1LME7NPTBlack Steel801-1/2"

$3.21 / each

1XKZ4NPTBlack Steel802"

$2.41 / each

1LME8NPTBlack Steel802"

$3.37 / each

1XKZ5NPTBlack Steel802-1/2"

$2.89 / each

1LME9NPTBlack Steel802-1/2"

$3.83 / each

1XKZ6NPTBlack Steel803"

$2.89 / each

1LMG1NPTBlack Steel803"

$4.44 / each

1XKZ7NPTBlack Steel803-1/2"

$3.53 / each

1LMG2NPTBlack Steel803-1/2"

$4.86 / each

1XKZ8NPTBlack Steel804"

$3.53 / each

1XKZ9NPTBlack Steel804-1/2"

$4.39 / each

1XLA1NPTBlack Steel805"

$4.39 / each

1XLA4NPTBlack Steel807"

Typically in Stock

$9.01 / each

1LME6NPTBlack Steel80Close

$2.93 / each

1XKZ2NPTBlack Steel80Close

$2.41 / each

5P682NPTBlack Welded Steel4011"

Typically in Stock

$6.44 / each

5P668NPTBlack Welded Steel401-1/2"

$1.18 / each

5P669NPTBlack Welded Steel402"

$1.14 / each

5P670NPTBlack Welded Steel402-1/2"

$1.44 / each

5P671NPTBlack Welded Steel403"

$1.39 / each

5P672NPTBlack Welded Steel403-1/2"

$1.96 / each

5P673NPTBlack Welded Steel404"

$1.86 / each

5P674NPTBlack Welded Steel404-1/2"

$2.38 / each

5P675NPTBlack Welded Steel405"

$2.53 / each

5P676NPTBlack Welded Steel405-1/2"

$3.08 / each

5P677NPTBlack Welded Steel406"

$2.91 / each

5P678NPTBlack Welded Steel407"

$4.76 / each

5P679NPTBlack Welded Steel408"

$4.71 / each

5P680NPTBlack Welded Steel409"

$5.44 / each

5P667NPTBlack Welded Steel40Close

$1.14 / each

1CPL9Threaded At One EndBlack Steel801-1/2"

Typically in Stock

$2.93 / each

1CPN1Threaded At One EndBlack Steel802"

Typically in Stock

$2.93 / each

1CPN2Threaded At One EndBlack Steel803"

Typically in Stock

$3.57 / each

1CPN3Threaded At One EndBlack Steel804"

Typically in Stock

$4.20 / each

1CPN4Threaded At One EndBlack Steel806"

Typically in Stock

$6.22 / each

Adding More Products