Skip Content

Universal AC/DC Mtr,1/5hp,10,000rpm,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V

Price $125.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2M139
  • Mfr. Model # 2M139
  • NSN #
  • UNSPSC # 26101604
  • Catalog Page # 39
  • Shipping Weight 3.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUniversal AC/DC Motor
  • Motor ApplicationKey Cutting Machines
  • Motor DesignUniversal AC/DC
  • Motor Enclosure DesignOpen
  • HP1/5
  • Nameplate RPM10,000
  • FrameNon-Standard
  • Voltage115
  • Hz60
  • Phase1
  • Full Load Amps2.9
  • Motor Mounting TypeStud
  • Motor Mounting PositionAll Angle
  • O.C. Mounting2-7/16"
  • Thermal ProtectionNone
  • Insulation ClassF
  • Service Factor1.0
  • BearingsSleeve
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCCWSE
  • Shaft Dia.5/16"
  • Shaft Length1"
  • Overall Length5-1/2"
  • Length Less Shaft4-1/2"
  • Body Dia.3-3/8"
  • Average Brush Life300 hr.
  • ApplicationUsed in Appliances, Power Tools, Outdoor Equipment, Food Processing Equipment, Gearmotors, Blowers, Pumps and Other Applications Where High Horsepower Output and Small Size are Required
  • RPM RangeOver 3600
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(8 Questions : 8 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about woljes is loaded.
Additional information about woljes could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1. What is the allowable temperature rise over ambient?
2. Do end bearings need periodic lubrication?
3. During brush replacement (300 hrs) is anything else
need replacement, i.e. end bearings?
4. Is motor designed for continuous operation?
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Nhopa is loaded.
Additional information about Nhopa could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
1. NEMA allowable temperature rises (at full load) for this motor will be, 105°C.
2. This motor has powdered metal self-aligning sleeve bearing; they will have enough lube to last about two years then will need a couple of drops of oil per bearing approximately three times a year.
3. If properly maintained you will go through many sets of brushes before any other parts break down.
4. Yes, this motor is designed for continuous operation.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2M139B
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Abigail is loaded.
Additional information about Abigail could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The part number for the armature is 0205688. Please call 1-800-Grainger to inquire about ordering. Thank you for using Grainger.com Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Need variable speed from 20 - 100%.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Schlouch is loaded.
Additional information about Schlouch could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please look at item # 4X796 and see if that would meet your needs. That item is listed as an accessory to this item.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Rated for 230VAC?

Will this motor take 230VAC 50Hz? (I know it is not in the specs listed.) If not do you make a motor with similar specs that would work for 230VAC 50Hz?

Thanks!
Jonathan
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Jonathan123 is loaded.
Additional information about Jonathan123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This motor will not operate with that voltage. We do not carry a motor that is rated at 230VAC/50HZ that matches this motor's specifications.

Thanks for using Ask & Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about GaryS is loaded.
Additional information about GaryS could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is not a difference it is the same motor.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
CSA LISTED
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
NON-REVERSIBLE
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:06:35.507-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2M139, prod, sort_default
1 of 1
  • 2015-05-04T20:06:35.510-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2M139, prod, sort_default
1 of 1