Skip Content

Stamp,Message Dater,4 in 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stamp, Message Dater, 4 in 1

Price $67.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4YDC4
  • Mfr. Model # 038858
  • UNSPSC # 44121604
  • Catalog Page # 2139
  • Shipping Weight 0.55 lbs.
Country of Origin Austria Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Message Date Stamp
  • Legend Entered, Faxed, Paid, Received
  • Number of Bands 5
  • Font 14
  • Character Height 5/32"
  • Imprint Area Width 1"
  • Imprint Area Height 5/32"
  • Ink Color Blue/Red
  • Overall Height 6-1/2"
  • Overall Length 1-3/4"
  • Overall Width 2-5/8"
  • Material Metal
  • For Use With 2000Plus Ink Refills and Stamp Pads
  • Includes 75% Recycled Plastic and Metal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Ink refills available separately.

Alternate Search Terms

Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by This stamp is top of the line. It's heavy duty and the printing is dark and clear. I don't need to worry about the stamp falling apart when I use it, like some of the cheap stamps I've used in the past. July 9, 2015
  • 2015-11-25 T19:18:35.806-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4YDC4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.