Skip Content

Blower,Assembled,115 Volt,Single Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, Assembled, 115 Volt, Single Speed

DAYTON

Price: $296.00 / each

Please sign in or register to access lists

  • Item # 1XJX8
  • Mfr. Model # 1XJX8
  • UNSPSC # 40101601
  • Catalog Page # 4159
  • Shipping Weight 30.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemBlower
  • TypeAssembled, Double Inlet Forward Curve, Direct Drive, With Motor
  • Speed1
  • Wheel Dia. (In.)9-7/16
  • Wheel Width (In.)9-7/16
  • CFM Range1457 to 715 @ 0.300-In SP to 0.900-In SP
  • CFM @ 0.000-In. SP#
  • CFM @ 0.300-In. SP1457
  • CFM @ 0.400-In. SP1340
  • CFM @ 0.500-In. SP1319
  • CFM @ 0.600-In. SP1301
  • CFM @ 0.700-In. SP1230
  • CFM @ 0.800-In. SP1117
  • CFM @ 0.900-In. SP715
  • Max. Inlet Temp. (Deg. F)104
  • Max. Ambient Temp. (F)104
  • Voltage115
  • Hz60
  • PhaseSingle
  • Full Load Amps4.9
  • Motor HP1/4
  • Motor RPM986
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBall
  • Motor EnclosureOpen Dripproof
  • Housing Height (In.)15-9/32
  • Housing Width (In.)12-5/16
  • Housing Depth (In.)15
  • Discharge Height (In.)10-1/4
  • Discharge Width (In.)11-13/16
  • MountingMultipostion
  • Housing MaterialSteel
  • Housing FinishGray
  • Wheel MaterialSteel
  • Speed ControllableNo
  • Agency ComplianceCE
  • Footnotes# Motor Overload Condition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Unit replaces most direct-drive blowers with the same horsepower in heating, air conditioning, and ventilation systems. 4-position rotating discharge. Motor overload will result if blower is operated at static pressures below performance shown in table. Features a 10-1/4"H x 11-13/16"W discharge.

Product content provided by supplier

Repair Parts

Displaying repair parts for model:
  • 1XJX8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.