Skip Content

Condenser Fan Motor,1/6 HP,1075 rpm,60Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Condenser Fan Motor, 1/6 HP, 1075 rpm, 60Hz

Price $96.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UME7
  • Mfr. Model # FE1016SF
  • UNSPSC # 26101604
  • Catalog Page # 72
  • Shipping Weight 10.68 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOEM Replacement Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationCondenser Fan
  • Motor DesignPermanent Split Capacitor
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • HP1/6
  • Number of Speeds1
  • Nameplate RPM1075
  • Frame48Y
  • Voltage208-230
  • Hz60
  • Phase1
  • Full Load Amps1.3-1.4
  • Motor Mounting TypeStud
  • Thermal ProtectionAuto
  • Insulation ClassF
  • Service Factor1.0
  • BearingsBall
  • Max. Ambient Temp.70 Degrees C
  • Motor Shaft RotationCW/CCW
  • Overall Length10-13/16"
  • Length Less Shaft4-13/16"
  • Shaft Dia.1/2"
  • Shaft Length6"
  • Body Dia.5-5/8"
  • Stud Quantity4
  • Stud Pattern3-5/8 x 3-5/8"
  • Stud Size8-32"
  • Lead Length36"
  • Motor Shaft DesignDouble-Flat
  • Shaft OrientationUp/Down
  • FeaturesEnergy Efficient, Auto Protector, Extended Through Bolts
  • DutyContinuous
  • Capacitor RequiredYes
  • RPM Range1001-1100
  • StandardsUL Recognized (E25022), CSA Certified (LR 43341)

Compliance and Restrictions

None

Details

PSC High-Ambient Condenser Fan Motors
• Frame: 48Y (5-5/8" body dia.) Service factor: 1.0 Insulation: Class F Max. ambient: 70°C Thermal protection: auto Bearings: ball Duty: continuous air-over Rheem mounting holes (screws included)
PSC motors are insulated and designed for troublefree operation at full rated load at high temperature. Rotor cores have corrosion-resistant coating to ensure long motor life. Easy-to-remove drain plugs in each end shield. 36" color-coded, high-temp. leads. For outdoor air conditioning and refrigeration condensing units and heat pumps.
UL Recognized and CSA Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
THE BROWN AND BROWN/WHITE GO TO THE CAPACITOR. SO DOES THE WHITE GO TO THE ORANGE?
Product used for:: PERSONAL
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MRSPORTO is loaded.
Additional information about MRSPORTO could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not a great forum for a detailed question such as yours. Please call us at 800-323-0620 so we can assist you in wiring your motor.

Thank you for using Grainger Ask & Answer
Age: 35 to 44
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1