Skip Content

6 ft. 375 lb. Load Capacity Fiberglass Stepladder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

6 ft. 375 lb. Load Capacity Fiberglass Stepladder

Price $288.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1FCF2
  • Mfr. Model # OBEL06
  • UNSPSC # 30191501
  • Catalog Page # 1293
  • Shipping Weight 23.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A lock-in system and a heavy-duty magnet allow tools and hardware to be secured right to the ladder top, making them handy and ready to use. The multi-use hook is ideal for hanging tools and tool buckets. The rear horizontals are spaced one per foot, and the slip-resistant steps are double riveted and knee-braced. The bracing system helps to decrease damage to the rails. The fiberglass rails are nonconductive for working near electricity.

View More

Technical Specs

  • Item Stepladder
  • Material Fiberglass
  • ANSI Type IAA
  • Ladder Height 6 ft.
  • Load Capacity 375 lb.
  • Number of Steps 5
  • Base Spread 41-1/4"
  • Bottom Width 23-3/8"
  • Step Depth 3"
  • Tread Antislip
  • Series OBEL00
  • Includes Job Top, Tool Lasso(TM) System, Multi Purpose Hooks, Conduit Holder, Wire Spool Holders
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.