Skip Content

 
18-8 Stainless Steel Standard Split Lock Washer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18-8 Stainless Steel Standard Split Lock Washer

TM

Technical Specs

  • Item Split Lock Washer 
  • Type Standard 
  • Material 18-8 Stainless Steel 
  • Finish Plain 
Fits Bolt Sizes
Please Select
Inside Dia.
Please Select
Outside Dia.
Please Select
Thickness
Please Select
Package Quantity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Fits Bolt Sizes
Inside Dia.
Outside Dia.
Thickness
Package Quantity
Price
Qty
Please use Qty box to add item(s) to cart.
1NY93
#8
0.174"
0.293"
0.040"
100

$1.44 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.44 / pkg. of 100

Price $3.42 / pkg. of 100

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes #8
  • Inside Dia. 0.174"
  • Outside Dia. 0.293"
  • Thickness 0.040"
  • Package Quantity 100
1PA13
5/8"
0.641"
1.073"
0.156"
25

$6.53 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.53 / pkg. of 25

Price $15.55 / pkg. of 25

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes 5/8"
  • Inside Dia. 0.641"
  • Outside Dia. 1.073"
  • Thickness 0.156"
  • Package Quantity 25
1PA14
3/4"
0.766"
1.265"
0.188"
10

$4.90 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.90 / pkg. of 10

Price $11.66 / pkg. of 10

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes 3/4"
  • Inside Dia. 0.766"
  • Outside Dia. 1.265"
  • Thickness 0.188"
  • Package Quantity 10
1PA15
7/8"
0.894"
1.459"
0.219"
10

$2.79 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.79 / pkg. of 10

Price $23.74 / pkg. of 10

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes 7/8"
  • Inside Dia. 0.894"
  • Outside Dia. 1.459"
  • Thickness 0.219"
  • Package Quantity 10
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More