Skip Content

 
18-8 Stainless Steel Socket Head Cap Screw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18-8 Stainless Steel Socket Head Cap Screw


Technical Specs

  • System of MeasurementInch 
  • Material18-8 Stainless Steel 
  • FinishPlain 
Head Type
Please Select
Thread Dia.
Please Select
Thread Size
Please Select
Length under Head
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
220 Products
Compare /
Item #
Mfr.
Model #
Head Type
Thread Dia.
Thread Size
Length under Head
Price
Qty
Please use Qty box to add item(s) to cart.
5MYP9
Button
#10
24
5/8"

$15.30 / pkg. of 100

Enter location to check availability
Skt Cap Scrw,Btn,18-8 SS,10-24x5/8,PK100
Catalog Page #  NA

Clearance Price $15.30 / pkg. of 100

Price $17.00 / pkg. of 100

Technical Specs

  • Head TypeButton
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size24
  • Length under Head5/8"
  • Material18-8 Stainless Steel
  • FinishPlain
2WB88
Button
#10
24
1-1/2"

$3.00 / pkg. of 50

Enter location to check availability
Skt Cap Scrw,Btn,18-8SS,10-24x1-1/2,PK50
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 50

Price $16.82 / pkg. of 50

Technical Specs

  • Head TypeButton
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size24
  • Length under Head1-1/2"
  • Material18-8 Stainless Steel
  • FinishPlain
2WB89
Button
#10
24
2"

$1.00 / pkg. of 10

Enter location to check availability
Skt Cap Screw,Btn,18-8 SS,10-24x2,PK10
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 10

Price $5.18 / pkg. of 10

Technical Specs

  • Head TypeButton
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size24
  • Length under Head2"
  • Material18-8 Stainless Steel
  • FinishPlain
2WE10
Button
#10
32
1-1/2"

$3.00 / pkg. of 50

Enter location to check availability
Skt Cap Scrw,Btn,18-8SS,10-32x1-1/2,PK50
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 50

Price $14.75 / pkg. of 50

Technical Specs

  • Head TypeButton
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size32
  • Length under Head1-1/2"
  • Material18-8 Stainless Steel
  • FinishPlain
2WB47
Button
#2
56
3/4"

$2.00 / pkg. of 50

Enter location to check availability
Skt Cap Screw,Btn,18-8 SS,2-56x3/4,PK50
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 50

Price $19.56 / pkg. of 50

Technical Specs

  • Head TypeButton
  • System of MeasurementInch
  • Thread Dia.#2
  • Thread Size56
  • Length under Head3/4"
  • Material18-8 Stainless Steel
  • FinishPlain
2WB68
Button
#6
32
1-1/2"

$1.00 / pkg. of 10

Enter location to check availability
Skt Cap Scrw,Btn,18-8 SS,6-32x1-1/2,PK10
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 10

Price $3.54 / pkg. of 10

Technical Specs

  • Head TypeButton
  • System of MeasurementInch
  • Thread Dia.#6
  • Thread Size32
  • Length under Head1-1/2"
  • Material18-8 Stainless Steel
  • FinishPlain
3AXC1
Button
1/4"
20
1"

$12.95 / pkg. of 50

Enter location to check availability
Skt Cap Screw,Btn,18-8 SS,1/4-20x1,PK50
Catalog Page #  NA

Clearance Price $12.95 / pkg. of 50

Price $14.39 / pkg. of 50

Technical Specs

  • Head TypeButton
  • System of MeasurementInch
  • Thread Dia.1/4"
  • Thread Size20
  • Length under Head1"
  • Material18-8 Stainless Steel
  • FinishPlain
3AWZ3
Button
1/4"
20
1-1/2"

$23.81 / pkg. of 50

Enter location to check availability
Skt Cap Scrw,Btn,18-8,1/4-20x1-1/2,PK50
Catalog Page #  NA

Clearance Price $23.81 / pkg. of 50

Price $26.45 / pkg. of 50

Technical Specs

  • Head TypeButton
  • System of MeasurementInch
  • Thread Dia.1/4"
  • Thread Size20
  • Length under Head1-1/2"
  • Material18-8 Stainless Steel
  • FinishPlain
3AWZ8
Button
5/16"
18
5/8"

$21.85 / pkg. of 50

Enter location to check availability
Skt Cap Scrw,Btn,18-8SS,5/16-18x5/8,PK50
Catalog Page #  NA

Clearance Price $21.85 / pkg. of 50

Price $24.28 / pkg. of 50

Technical Specs

  • Head TypeButton
  • System of MeasurementInch
  • Thread Dia.5/16"
  • Thread Size18
  • Length under Head5/8"
  • Material18-8 Stainless Steel
  • FinishPlain
3AXA7
Button
5/16"
18
3/4"

$13.84 / pkg. of 25

Enter location to check availability
Skt Cap Scrw,Btn,18-8SS,5/16-18x3/4,PK25
Catalog Page #  NA

Clearance Price $13.84 / pkg. of 25

Price $15.38 / pkg. of 25

Technical Specs

  • Head TypeButton
  • System of MeasurementInch
  • Thread Dia.5/16"
  • Thread Size18
  • Length under Head3/4"
  • Material18-8 Stainless Steel
  • FinishPlain
3AXA2
Button
5/16"
18
1-1/4"

$3.00 / pkg. of 25

Enter location to check availability
Skt Cap Scrw,Btn,18-8,5/16-18x1-1/4,PK25
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 25

Price $12.40 / pkg. of 25

Technical Specs

  • Head TypeButton
  • System of MeasurementInch
  • Thread Dia.5/16"
  • Thread Size18
  • Length under Head1-1/4"
  • Material18-8 Stainless Steel
  • FinishPlain
3AWY9
Button
5/16"
18
1-1/2"

$3.00 / pkg. of 25

Enter location to check availability
Skt Cap Scrw,Btn,18-8,5/16-18x1-1/2,PK25
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 25

Price $22.14 / pkg. of 25

Technical Specs

  • Head TypeButton
  • System of MeasurementInch
  • Thread Dia.5/16"
  • Thread Size18
  • Length under Head1-1/2"
  • Material18-8 Stainless Steel
  • FinishPlain
3AWY7
Button
5/16"
18
2"

$2.00 / pkg. of 10

Enter location to check availability
Skt Cap Screw,Btn,18-8 SS,5/16-18x2,PK10
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 10

Price $11.43 / pkg. of 10

Technical Specs

  • Head TypeButton
  • System of MeasurementInch
  • Thread Dia.5/16"
  • Thread Size18
  • Length under Head2"
  • Material18-8 Stainless Steel
  • FinishPlain
2WE30
Button
3/8"
16
1/2"

$24.75 / pkg. of 25

Enter location to check availability
Skt Cap Scrw,Btn,18-8 SS,3/8-16x1/2,PK25
Catalog Page #  NA

Clearance Price $24.75 / pkg. of 25

Price $27.50 / pkg. of 25

Technical Specs

  • Head TypeButton
  • System of MeasurementInch
  • Thread Dia.3/8"
  • Thread Size16
  • Length under Head1/2"
  • Material18-8 Stainless Steel
  • FinishPlain
3AXC4
Button
3/8"
16
1-1/2"

$14.00 / pkg. of 10

Enter location to check availability
Skt Cap Scrw,Btn,18-8,3/8-16x1-1/2,PK10
Catalog Page #  NA

Clearance Price $14.00 / pkg. of 10

Price $14.81 / pkg. of 10

Technical Specs

  • Head TypeButton
  • System of MeasurementInch
  • Thread Dia.3/8"
  • Thread Size16
  • Length under Head1-1/2"
  • Material18-8 Stainless Steel
  • FinishPlain
3AWZ9
Button
3/8"
16
3"

$2.00 / pkg. of 5

Enter location to check availability
Skt Cap Screw,Btn,18-8 SS,3/8-16x3,PK5
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $12.17 / pkg. of 5

Technical Specs

  • Head TypeButton
  • System of MeasurementInch
  • Thread Dia.3/8"
  • Thread Size16
  • Length under Head3"
  • Material18-8 Stainless Steel
  • FinishPlain
2WA68
Flat
#6
32
9/32"

$2.00 / pkg. of 100

Enter location to check availability
Skt Cap Scrw,Flat,18-8SS,6-32x9/32,PK100
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 100

Price $7.90 / pkg. of 100

Technical Specs

  • Head TypeFlat
  • System of MeasurementInch
  • Thread Dia.#6
  • Thread Size32
  • Length under Head9/32"
  • Material18-8 Stainless Steel
  • FinishPlain
2WB15
Flat
1/4"
20
35/64"

$4.00 / pkg. of 25

Enter location to check availability
Skt Cap Scrw,Flat,18-8,1/4-20x35/64,PK25
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 25

Price $26.55 / pkg. of 25

Technical Specs

  • Head TypeFlat
  • System of MeasurementInch
  • Thread Dia.1/4"
  • Thread Size20
  • Length under Head35/64"
  • Material18-8 Stainless Steel
  • FinishPlain
5WFC2
Flat
1/4"
20
1"

$14.46 / pkg. of 50

Enter location to check availability
Skt Cap Screw,Flat,18-8 SS,1/4-20x1,PK50
Catalog Page #  NA

Clearance Price $14.46 / pkg. of 50

Price $16.07 / pkg. of 50

Technical Specs

  • Head TypeFlat
  • System of MeasurementInch
  • Thread Dia.1/4"
  • Thread Size20
  • Length under Head1"
  • Material18-8 Stainless Steel
  • FinishPlain
5WFC3
Flat
1/4"
20
1-1/4"

$18.41 / pkg. of 50

Enter location to check availability
Skt Cap Scrw,Flat,18-8,1/4-20x1-1/4,PK50
Catalog Page #  NA

Clearance Price $18.41 / pkg. of 50

Price $20.45 / pkg. of 50

Technical Specs

  • Head TypeFlat
  • System of MeasurementInch
  • Thread Dia.1/4"
  • Thread Size20
  • Length under Head1-1/4"
  • Material18-8 Stainless Steel
  • FinishPlain
5WFC4
Flat
1/4"
20
1-1/2"

$35.69 / pkg. of 50

Enter location to check availability
Skt Cap Scrw,Flat,18-8,1/4-20x1-1/2,PK50
Catalog Page #  NA

Clearance Price $35.69 / pkg. of 50

Price $39.65 / pkg. of 50

Technical Specs

  • Head TypeFlat
  • System of MeasurementInch
  • Thread Dia.1/4"
  • Thread Size20
  • Length under Head1-1/2"
  • Material18-8 Stainless Steel
  • FinishPlain
5WFE7
Flat
1/4"
20
1-3/4"

$2.00 / pkg. of 25

Enter location to check availability
Skt Cap Scrw,Flat,18-8,1/4-20x1-3/4,PK25
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 25

Price $16.40 / pkg. of 25

Technical Specs

  • Head TypeFlat
  • System of MeasurementInch
  • Thread Dia.1/4"
  • Thread Size20
  • Length under Head1-3/4"
  • Material18-8 Stainless Steel
  • FinishPlain
5WFC6
Flat
1/4"
28
1"

$13.65 / pkg. of 25

Enter location to check availability
Skt Cap Screw,Flat,18-8 SS,1/4-28x1,PK25
Catalog Page #  NA

Clearance Price $13.65 / pkg. of 25

Price $15.17 / pkg. of 25

Technical Specs

  • Head TypeFlat
  • System of MeasurementInch
  • Thread Dia.1/4"
  • Thread Size28
  • Length under Head1"
  • Material18-8 Stainless Steel
  • FinishPlain
5WFC7
Flat
5/16"
18
1/2"

$2.00 / pkg. of 25

Enter location to check availability
Skt Cap Scrw,Flat,18-8,5/16-18x1/2,PK25
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 25

Price $13.85 / pkg. of 25

Technical Specs

  • Head TypeFlat
  • System of MeasurementInch
  • Thread Dia.5/16"
  • Thread Size18
  • Length under Head1/2"
  • Material18-8 Stainless Steel
  • FinishPlain
5WFC8
Flat
5/16"
18
5/8"

$2.00 / pkg. of 25

Enter location to check availability
Skt Cap Scrw,Flat,18-8,5/16-18x5/8,PK25
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 25

Price $14.13 / pkg. of 25

Technical Specs

  • Head TypeFlat
  • System of MeasurementInch
  • Thread Dia.5/16"
  • Thread Size18
  • Length under Head5/8"
  • Material18-8 Stainless Steel
  • FinishPlain
5WFD0
Flat
5/16"
18
1"

$2.00 / pkg. of 25

Enter location to check availability
Skt Cap Scrw,Flat,18-8 SS,5/16-18x1,PK25
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 25

Price $11.32 / pkg. of 25

Technical Specs

  • Head TypeFlat
  • System of MeasurementInch
  • Thread Dia.5/16"
  • Thread Size18
  • Length under Head1"
  • Material18-8 Stainless Steel
  • FinishPlain
5WFD2
Flat
5/16"
18
1-1/2"

$18.61 / pkg. of 25

Enter location to check availability
Skt Cap Scrw,Flt,18-8,5/16-18x1-1/2,PK25
Catalog Page #  NA

Clearance Price $18.61 / pkg. of 25

Price $20.68 / pkg. of 25

Technical Specs

  • Head TypeFlat
  • System of MeasurementInch
  • Thread Dia.5/16"
  • Thread Size18
  • Length under Head1-1/2"
  • Material18-8 Stainless Steel
  • FinishPlain
5WFD3
Flat
5/16"
18
1-3/4"

$23.00 / pkg. of 25

Enter location to check availability
Skt Cap Scrw,Flt,18-8,5/16-18x1-3/4,PK25
Catalog Page #  NA

Clearance Price $23.00 / pkg. of 25

Price $25.55 / pkg. of 25

Technical Specs

  • Head TypeFlat
  • System of MeasurementInch
  • Thread Dia.5/16"
  • Thread Size18
  • Length under Head1-3/4"
  • Material18-8 Stainless Steel
  • FinishPlain
2WB25
Flat
5/16"
18
2-1/4"

$4.00 / pkg. of 25

Enter location to check availability
Skt Cap Scrw,Flt,18-8,5/16-18x2-1/4,PK25
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 25

Price $24.89 / pkg. of 25

Technical Specs

  • Head TypeFlat
  • System of MeasurementInch
  • Thread Dia.5/16"
  • Thread Size18
  • Length under Head2-1/4"
  • Material18-8 Stainless Steel
  • FinishPlain
2WB26
Flat
5/16"
18
2-7/8"

$3.00 / pkg. of 10

Enter location to check availability
Skt Cap Scrw,Flt,18-8,5/16-18x2-7/8,PK10
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $21.82 / pkg. of 10

Technical Specs

  • Head TypeFlat
  • System of MeasurementInch
  • Thread Dia.5/16"
  • Thread Size18
  • Length under Head2-7/8"
  • Material18-8 Stainless Steel
  • FinishPlain
5WFD4
Flat
3/8"
16
1"

$3.00 / pkg. of 25

Enter location to check availability
Skt Cap Screw,Flat,18-8 SS,3/8-16x1,PK25
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 25

Price $17.94 / pkg. of 25

Technical Specs

  • Head TypeFlat
  • System of MeasurementInch
  • Thread Dia.3/8"
  • Thread Size16
  • Length under Head1"
  • Material18-8 Stainless Steel
  • FinishPlain
5WFD6
Flat
3/8"
16
1-1/2"

$13.17 / pkg. of 10

Enter location to check availability
Skt Cap Scrw,Flat,18-8,3/8-16x1-1/2,PK10
Catalog Page #  NA

Clearance Price $13.17 / pkg. of 10

Price $14.63 / pkg. of 10

Technical Specs

  • Head TypeFlat
  • System of MeasurementInch
  • Thread Dia.3/8"
  • Thread Size16
  • Length under Head1-1/2"
  • Material18-8 Stainless Steel
  • FinishPlain
5WFD7
Flat
3/8"
16
1-3/4"

$14.52 / pkg. of 10

Enter location to check availability
Skt Cap Scrw,Flat,18-8,3/8-16x1-3/4,PK10
Catalog Page #  NA

Clearance Price $14.52 / pkg. of 10

Price $16.13 / pkg. of 10

Technical Specs

  • Head TypeFlat
  • System of MeasurementInch
  • Thread Dia.3/8"
  • Thread Size16
  • Length under Head1-3/4"
  • Material18-8 Stainless Steel
  • FinishPlain
2WB38
Flat
1/2"
13
2-3/4"

$3.00 / pkg. of 5

Enter location to check availability
Skt Cap Scrw,Flat,18-8,1/2-13x2-3/4,PK5
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 5

Price $18.64 / pkg. of 5

Technical Specs

  • Head TypeFlat
  • System of MeasurementInch
  • Thread Dia.1/2"
  • Thread Size13
  • Length under Head2-3/4"
  • Material18-8 Stainless Steel
  • FinishPlain
1GE91
Standard
#0
80
5/8"

$3.00 / pkg. of 50

Enter location to check availability
Skt Cap Screw,Std,18-8 SS,0-80x5/8,PK50
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 50

Price $15.82 / pkg. of 50

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#0
  • Thread Size80
  • Length under Head5/8"
  • Material18-8 Stainless Steel
  • FinishPlain
1GE92
Standard
#0
80
3/4"

$2.00 / pkg. of 25

Enter location to check availability
Skt Cap Screw,Std,18-8 SS,0-80x3/4,PK25
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 25

Price $10.07 / pkg. of 25

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#0
  • Thread Size80
  • Length under Head3/4"
  • Material18-8 Stainless Steel
  • FinishPlain
1GE93
Standard
#0
80
1"

$3.00 / pkg. of 25

Enter location to check availability
Skt Cap Screw,Std,18-8 SS,0-80x1,PK25
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 25

Price $15.94 / pkg. of 25

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#0
  • Thread Size80
  • Length under Head1"
  • Material18-8 Stainless Steel
  • FinishPlain
1GE99
Standard
#1
72
1/2"

$3.00 / pkg. of 50

Enter location to check availability
Skt Cap Screw,Std,18-8 SS,1-72x1/2,PK50
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 50

Price $16.73 / pkg. of 50

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#1
  • Thread Size72
  • Length under Head1/2"
  • Material18-8 Stainless Steel
  • FinishPlain
6XA99
Standard
#10
24
1-3/8"

$3.00 / pkg. of 50

Enter location to check availability
Skt Cap Scrw,Std,18-8SS,10-24x1-3/8,PK50
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 50

Price $29.80 / pkg. of 50

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size24
  • Length under Head1-3/8"
  • Material18-8 Stainless Steel
  • FinishPlain
5UGZ6
Standard
#10
24
2"

$2.00 / pkg. of 25

Enter location to check availability
Skt Cap Screw,Std,18-8 SS,10-24x2,PK25
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 25

Price $14.21 / pkg. of 25

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size24
  • Length under Head2"
  • Material18-8 Stainless Steel
  • FinishPlain
5UGZ7
Standard
#10
24
2-1/4"

$2.00 / pkg. of 25

Enter location to check availability
Skt Cap Scrw,Std,18-8SS,10-24x2-1/4,PK25
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 25

Price $15.00 / pkg. of 25

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size24
  • Length under Head2-1/4"
  • Material18-8 Stainless Steel
  • FinishPlain
5UGZ8
Standard
#10
24
2-1/2"

$2.00 / pkg. of 25

Enter location to check availability
Skt Cap Scrw,Std,18-8SS,10-24x2-1/2,PK25
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 25

Price $15.70 / pkg. of 25

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size24
  • Length under Head2-1/2"
  • Material18-8 Stainless Steel
  • FinishPlain
5UGZ9
Standard
#10
24
3"

$1.00 / pkg. of 10

Enter location to check availability
Skt Cap Screw,Std,18-8 SS,10-24x3,PK10
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 10

Price $16.70 / pkg. of 10

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size24
  • Length under Head3"
  • Material18-8 Stainless Steel
  • FinishPlain
1GU56
Standard
#10
24
3-1/2"

$1.00 / each

Enter location to check availability
Skt Cap Screw,Std,18-8 SS,10-24x3-1/2
Catalog Page #  NA

Clearance Price $1.00 / each

Price $6.53 / each

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size24
  • Length under Head3-1/2"
  • Material18-8 Stainless Steel
  • FinishPlain
5WEH7
Standard
#10
24
4"

$0.44 / each

Enter location to check availability
Skt Cap Screw,Std,18-8 SS,10-24x4
Catalog Page #  NA

Clearance Price $0.44 / each

Price $6.91 / each

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size24
  • Length under Head4"
  • Material18-8 Stainless Steel
  • FinishPlain
1GU60
Standard
#10
32
3/16"

$1.00 / pkg. of 25

Enter location to check availability
Skt Cap Scrw,Std,18-8 SS,10-32x3/16,PK25
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 25

Price $13.78 / pkg. of 25

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size32
  • Length under Head3/16"
  • Material18-8 Stainless Steel
  • FinishPlain
1GU61
Standard
#10
32
1-1/8"

$2.00 / pkg. of 25

Enter location to check availability
Skt Cap Scrw,Std,18-8SS,10-32x1-1/8,PK25
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 25

Price $15.92 / pkg. of 25

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size32
  • Length under Head1-1/8"
  • Material18-8 Stainless Steel
  • FinishPlain
5UHA0
Standard
#10
32
1-3/8"

$18.78 / pkg. of 50

Enter location to check availability
Skt Cap Scrw,Std,18-8SS,10-32x1-3/8,PK50
Catalog Page #  NA

Clearance Price $18.78 / pkg. of 50

Price $20.87 / pkg. of 50

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size32
  • Length under Head1-3/8"
  • Material18-8 Stainless Steel
  • FinishPlain
5UHA2
Standard
#10
32
2"

$2.00 / pkg. of 25

Enter location to check availability
Skt Cap Screw,Std,18-8 SS,10-32x2,PK25
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 25

Price $14.21 / pkg. of 25

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size32
  • Length under Head2"
  • Material18-8 Stainless Steel
  • FinishPlain
5UHA3
Standard
#10
32
2-1/4"

$2.00 / pkg. of 25

Enter location to check availability
Skt Cap Scrw,Std,18-8SS,10-32x2-1/4,PK25
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 25

Price $20.82 / pkg. of 25

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size32
  • Length under Head2-1/4"
  • Material18-8 Stainless Steel
  • FinishPlain
5UHA1
Standard
#10
32
2-1/2"

$2.00 / pkg. of 25

Enter location to check availability
Skt Cap Scrw,Std,18-8SS,10-32x2-1/2,PK25
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 25

Price $23.93 / pkg. of 25

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size32
  • Length under Head2-1/2"
  • Material18-8 Stainless Steel
  • FinishPlain
5UHA4
Standard
#10
32
2-3/4"

$1.00 / pkg. of 10

Enter location to check availability
Skt Cap Scrw,Std,18-8SS,10-32x2-3/4,PK10
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 10

Price $18.37 / pkg. of 10

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size32
  • Length under Head2-3/4"
  • Material18-8 Stainless Steel
  • FinishPlain
6XB35
Standard
#10
32
3"

$1.00 / pkg. of 5

Enter location to check availability
Skt Cap Screw,Std,18-8 SS,10-32x3,PK5
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 5

Price $10.47 / pkg. of 5

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size32
  • Length under Head3"
  • Material18-8 Stainless Steel
  • FinishPlain
5WEH9
Standard
#10
32
3-1/4"

$1.00 / pkg. of 5

Enter location to check availability
Skt Cap Scrw,Std,18-8 SS,10-32x3-1/4,PK5
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 5

Price $5.74 / pkg. of 5

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size32
  • Length under Head3-1/4"
  • Material18-8 Stainless Steel
  • FinishPlain
5WEJ0
Standard
#10
32
3-1/2"

$1.00 / pkg. of 5

Enter location to check availability
Skt Cap Scrw,Std,18-8 SS,10-32x3-1/2,PK5
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 5

Price $28.65 / pkg. of 5

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size32
  • Length under Head3-1/2"
  • Material18-8 Stainless Steel
  • FinishPlain
1GU64
Standard
#10
32
3-1/2"

$2.71 / pkg. of 5

Enter location to check availability
Skt Cap Scrw,Std,18-8 SS,10-32x3-1/2,PK5
Catalog Page #  NA

Clearance Price $2.71 / pkg. of 5

Price $23.60 / pkg. of 5

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size32
  • Length under Head3-1/2"
  • Material18-8 Stainless Steel
  • FinishPlain
5WEJ1
Standard
#10
32
4"

$0.45 / pkg. of 5

Enter location to check availability
Skt Cap Screw,Std,18-8 SS,10-32x4,PK5
Catalog Page #  NA

Clearance Price $0.45 / pkg. of 5

Price $20.55 / pkg. of 5

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size32
  • Length under Head4"
  • Material18-8 Stainless Steel
  • FinishPlain
1GU65
Standard
#10
32
4"

$1.76 / pkg. of 5

Enter location to check availability
Skt Cap Screw,Std,18-8 SS,10-32x4,PK5
Catalog Page #  NA

Clearance Price $1.76 / pkg. of 5

Price $16.11 / pkg. of 5

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#10
  • Thread Size32
  • Length under Head4"
  • Material18-8 Stainless Steel
  • FinishPlain
1GU15
Standard
#2
56
1-1/2"

$4.00 / pkg. of 10

Enter location to check availability
Skt Cap Scrw,Std,18-8 SS,2-56x1-1/2,PK10
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 10

Price $25.30 / pkg. of 10

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#2
  • Thread Size56
  • Length under Head1-1/2"
  • Material18-8 Stainless Steel
  • FinishPlain
1GU20
Standard
#3
48
5/8"

$2.91 / pkg. of 50

Enter location to check availability
Skt Cap Screw,Std,18-8 SS,3-48x5/8,PK50
Catalog Page #  NA

Clearance Price $2.91 / pkg. of 50

Price $18.42 / pkg. of 50

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#3
  • Thread Size48
  • Length under Head5/8"
  • Material18-8 Stainless Steel
  • FinishPlain
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More