Skip Content

 
18-8 Stainless Steel Partially Threaded Hex Head Cap Screws close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18-8 Stainless Steel Partially Threaded Hex Head Cap Screws


Technical Specs

  • Head TypeHex 
  • System of MeasurementInch 
  • Thread Size5/8-11 
  • Length under Head7" 
  • Thread StylePartially Threaded 
  • MaterialStainless Steel 
  • Grade18-8 (304) 
  • FinishPlain 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
24K960

$0.76 / each

Enter location to check availability
Hex Head Cap ScrewSystem of Measurement: Inch, 5/8-11 Thread Size
Catalog Page #  NA

Clearance Price $0.76 / each

Price $8.89 / each

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Thread Size5/8-11
  • Length under Head7"
  • Thread StylePartially Threaded
  • MaterialStainless Steel
  • Grade18-8 (304)
  • FinishPlain
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More