Skip Content

18-8 Stainless Steel Hex Nut, Plain Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18-8 Stainless Steel Hex Nut, Plain Finish

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemHex Nut 
  • Material18-8 Stainless Steel 
  • FinishPlain 
  • Thread DirectionRight Hand 
Shop Items By:Clearance Items 
Thread Size
Please Select
Type
Please Select
Thread Type
Please Select
Width
Please Select
Height
Please Select
Select items to compareView Compare
15 Products
Compare /
Item #
Mfr.
Model #
Thread Size
Type
Thread Type
Width
Height
Availability
Price
Qty
1WB74
1-1/2-12
Full
UNF
2-1/4"
1-9/32"

Clearance - Limited Quantity Available

$16.18 / each

Hex Nut,Full,1 1/2-12,2 1/4 In W
Catalog Page #  NA

Clearance Price:
$16.18 / each

Price: $30.40 / each

Technical Specs

  • ItemHex Nut
  • Material18-8 Stainless Steel
  • Thread Size1-1/2-12
  • FinishPlain
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Width2-1/4"
  • Height1-9/32"
1WB72
1-1/2-6
Full
UNC
2-1/4"
1-9/32"

Clearance - Limited Quantity Available

$23.63 / each

Hex Nut,Full,1 1/2-6,2 1/4 In W
Catalog Page #  NA

Clearance Price:
$23.63 / each

Price: $26.25 / each

Technical Specs

  • ItemHex Nut
  • Material18-8 Stainless Steel
  • Thread Size1-1/2-6
  • FinishPlain
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Width2-1/4"
  • Height1-9/32"
1WB68
1-1/4-12
Full
UNF
1-7/8"
1-1/16"

Clearance - Limited Quantity Available

$10.24 / each

Hex Nut,Full,1 1/4-12,1 7/8 In W
Catalog Page #  NA

Clearance Price:
$10.24 / each

Price: $19.27 / each

Technical Specs

  • ItemHex Nut
  • Material18-8 Stainless Steel
  • Thread Size1-1/4-12
  • FinishPlain
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Width1-7/8"
  • Height1-1/16"
1WB66
1-1/4-7
Full
UNC
1-7/8"
1-1/16"

Clearance - Limited Quantity Available

$7.19 / each

Hex Nut,Full,1 1/4-7,1 7/8 In W
Catalog Page #  NA

Clearance Price:
$7.19 / each

Price: $12.73 / each

Technical Specs

  • ItemHex Nut
  • Material18-8 Stainless Steel
  • Thread Size1-1/4-7
  • FinishPlain
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Width1-7/8"
  • Height1-1/16"
1WU95
1-8
Heavy
UNC
1-5/8"
63/64"

Clearance - Limited Quantity Available

$9.41 / each

Hex Nut,Heavy,18-8 SS,1-8,1 5/8 W
Catalog Page #  NA

Clearance Price:
$9.41 / each

Price: $10.45 / each

Technical Specs

  • ItemHex Nut
  • Material18-8 Stainless Steel
  • Thread Size1-8
  • FinishPlain
  • TypeHeavy
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Width1-5/8"
  • Height63/64"
3390
1/2-20
Full
UNF
3/4"
7/16"

Clearance - Limited Quantity Available

$37.98 / pkg. of 50

Hex Nut,Full,1/2-20,3/4 In,PK 50
Catalog Page #  NA

Clearance Price:
$37.98 / pkg. of 50

Price: $42.20 / pkg. of 50

Technical Specs

  • ItemHex Nut
  • Material18-8 Stainless Steel
  • Thread Size1/2-20
  • FinishPlain
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Width3/4"
  • Height7/16"
5897
1/4-20
Full
UNC
7/16"
7/32"

Clearance - Limited Quantity Available

$11.55 / pkg. of 100

Hex Nut,Full,1/4-20,7/16 In,PK 100
Catalog Page #  NA

Clearance Price:
$11.55 / pkg. of 100

Price: $12.83 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • Material18-8 Stainless Steel
  • Thread Size1/4-20
  • FinishPlain
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Width7/16"
  • Height7/32"
4761
3/4-10
Heavy
UNC
1-1/4"
47/64"

Clearance - Limited Quantity Available

$18.41 / pkg. of 10

Hex Nut,Heavy,3/4-10,1 1/4 W,PK 10
Catalog Page #  NA

Clearance Price:
$18.41 / pkg. of 10

Price: $33.15 / pkg. of 10

Technical Specs

  • ItemHex Nut
  • Material18-8 Stainless Steel
  • Thread Size3/4-10
  • FinishPlain
  • TypeHeavy
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Width1-1/4"
  • Height47/64"
4755
3/4-16
Full
UNF
1-1/8"
41/64"

Clearance - Limited Quantity Available

$18.05 / pkg. of 10

Hex Nut,Full,3/4-16,1 1/8 In,PK 10
Catalog Page #  NA

Clearance Price:
$18.05 / pkg. of 10

Price: $20.05 / pkg. of 10

Technical Specs

  • ItemHex Nut
  • Material18-8 Stainless Steel
  • Thread Size3/4-16
  • FinishPlain
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Width1-1/8"
  • Height41/64"
128383
5/16-18
Heavy
UNC
9/16"
19/64"

Clearance - Limited Quantity Available

$32.85 / pkg. of 100

Hex Nut,5/16-18,9/16 In W,PK 100
Catalog Page #  NA

Clearance Price:
$32.85 / pkg. of 100

Price: $36.50 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • Material18-8 Stainless Steel
  • Thread Size5/16-18
  • FinishPlain
  • TypeHeavy
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Width9/16"
  • Height19/64"
4020
5/8-11
Heavy
UNC
1-1/16"
39/64"

Clearance - Limited Quantity Available

$12.44 / pkg. of 10

Hex Nut,5/8-11,1 1/16 In W,PK 10
Catalog Page #  NA

Clearance Price:
$12.44 / pkg. of 10

Price: $22.77 / pkg. of 10

Technical Specs

  • ItemHex Nut
  • Material18-8 Stainless Steel
  • Thread Size5/8-11
  • FinishPlain
  • TypeHeavy
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Width1-1/16"
  • Height39/64"
2519
7/16-14
Full
UNC
11/16"
3/8"

Clearance - Limited Quantity Available

$26.55 / pkg. of 50

Hex Nut,Full,7/16-14,11/16 In,PK50
Catalog Page #  NA

Clearance Price:
$26.55 / pkg. of 50

Price: $29.50 / pkg. of 50

Technical Specs

  • ItemHex Nut
  • Material18-8 Stainless Steel
  • Thread Size7/16-14
  • FinishPlain
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Width11/16"
  • Height3/8"
4486
7/8-9
Full
UNC
1-5/16"
3/4"

Clearance - Limited Quantity Available

$17.81 / pkg. of 10

Hex Nut,Full,7/8-9,1 5/16 In,PK 10
Catalog Page #  NA

Clearance Price:
$17.81 / pkg. of 10

Price: $32.60 / pkg. of 10

Technical Specs

  • ItemHex Nut
  • Material18-8 Stainless Steel
  • Thread Size7/8-9
  • FinishPlain
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Width1-5/16"
  • Height3/4"
1WB40
9/16-12
Full
UNC
7/8"
31/64"

Clearance - Limited Quantity Available

$29.52 / pkg. of 20

Hex Nut,Full,9/16-12,7/8 In,PK 20
Catalog Page #  NA

Clearance Price:
$29.52 / pkg. of 20

Price: $32.80 / pkg. of 20

Technical Specs

  • ItemHex Nut
  • Material18-8 Stainless Steel
  • Thread Size9/16-12
  • FinishPlain
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Width7/8"
  • Height31/64"
1WB42
9/16-18
Full
UNF
7/8"
31/64"

Clearance - Limited Quantity Available

$17.69 / pkg. of 10

Hex Nut,Full,9/16-18,7/8 In,PK 10
Catalog Page #  NA

Clearance Price:
$17.69 / pkg. of 10

Price: $19.66 / pkg. of 10

Technical Specs

  • ItemHex Nut
  • Material18-8 Stainless Steel
  • Thread Size9/16-18
  • FinishPlain
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Width7/8"
  • Height31/64"