Flat Washer,18-8 SS,Fits 1/4 In,Pk 100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18-8 Stainless Steel Flat Washer

GRAINGER APPROVED VENDOR

Technical Specs

  • Item:Flat Washer 
  • Type:Standard 
  • Material:18-8 Stainless Steel 
  • Finish:Plain 
Shop Items By:Clearance Items 
Fits Bolt Sizes
Please Select
Inside Dia.
Please Select
Outside Dia.
Please Select
Thickness
Please Select
Rockwell Hardness
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Fits Bolt SizesInside Dia.Outside Dia.ThicknessRockwell HardnessAvailabilityPrice Qty
1NU481/4"9/32"5/8"0.045"B70

Clearance - Limited Quantity Available

$4.81 / pkg. of 100

6FDG41/4"9/32"5/8"0.050"C20 to C45

Clearance - Limited Quantity Available

$5.45 / pkg. of 100

1NU495/16"11/32"3/4"0.050"B70

Clearance - Limited Quantity Available

$8.35 / pkg. of 100

6FDG55/16"11/32"3/4"0.050"C20 to C45

Clearance - Limited Quantity Available

$7.32 / pkg. of 100

1NU503/8"25/64"7/8"0.050"B70

Clearance - Limited Quantity Available

$8.18 / pkg. of 100

6FDG63/8"25/64"7/8"0.050"C20 to C45

Clearance - Limited Quantity Available

$8.18 / pkg. of 100

6FDG77/16"1/2"1-1/8"0.050"C20 to C45

Clearance - Limited Quantity Available

$24.30 / pkg. of 50

1NU517/16"1/2"1-1/8"0.060"B70

Clearance - Limited Quantity Available

$20.53 / pkg. of 100

6FDG81/2"9/16"1-1/4"0.055"C20 to C45

Clearance - Limited Quantity Available

$15.37 / pkg. of 50

1NU521/2"9/16"1-1/4"0.062"B70

Clearance - Limited Quantity Available

$27.05 / pkg. of 100

1NU545/8"11/16"1-1/2"0.078"B70

Clearance - Limited Quantity Available

$21.49 / pkg. of 50

1NU553/4"13/16"1-3/4"0.110"B70

Clearance - Limited Quantity Available

$19.95 / pkg. of 25

1NU567/8"15/16"2"0.110"B70

Clearance - Limited Quantity Available

$31.19 / pkg. of 25

Adding More Products