Skip Content

 
18-8 Stainless Steel Coarse Hex Head Cap Screw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18-8 Stainless Steel Coarse Hex Head Cap Screw


Technical Specs

  • Head TypeHex 
  • Diameter3/8" 
  • System of MeasurementInch 
  • Thread Size16 
  • Length under Head2-1/2" 
  • Thread StylePartially Threaded 
  • Material18-8 Stainless Steel 
  • GradeNon Graded 
  • FinishPlain 

Your Filters:

Clear All
Shop Items By
Select items to compareView Compare
1 Product
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
U51000.037.0250

$21.27 / pkg. of 25 Offer Ends 03/15/15

Hex Cap Screw,18-8 SS,3/8-16x2-1/2,PK25
Catalog Page #  NA

Sale Price $21.27 / pkg. of 25 Offer Ends 03/15/15

Price $38.10 / pkg. of 25

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head2-1/2"
  • Thread StylePartially Threaded
  • Material18-8 Stainless Steel
  • GradeNon Graded
  • FinishPlain