Skip Content

 
12.9 Steel, Metric Socket Head Cap Screw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

12.9 Steel, Metric Socket Head Cap Screw

TM

Technical Specs

  • Head Type Standard 
  • System of Measurement Metric 
  • Material 12.9 Alloy Steel 
  • Thread Direction Right Hand 
Thread Dia.
Please Select
Thread Size
Please Select
Finish
Please Select
Thread Type
Please Select
Length under Head
Please Select
Dia./Thread Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
163 Products
Compare /
Item #
Mfr.
Model #
Thread Dia.
Thread Size
Finish
Thread Type
Length under Head
Dia./Thread Size
Price
Qty
Please use Qty box to add item(s) to cart.
6CE25
M1.6
0.35mm
Black
Coarse
3mm
M1.6-0.35

$2.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 25

Price $12.96 / pkg. of 25

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M1.6
  • Thread Size 0.35mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 3mm
  • Dia./Thread Size M1.6-0.35
6CE26
M1.6
0.35mm
Black
Coarse
4mm
M1.6-0.35

$2.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 25

Price $14.85 / pkg. of 25

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M1.6
  • Thread Size 0.35mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 4mm
  • Dia./Thread Size M1.6-0.35
6CE28
M1.6
0.35mm
Black
Coarse
6mm
M1.6-0.35

$2.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 25

Price $18.81 / pkg. of 25

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M1.6
  • Thread Size 0.35mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 6mm
  • Dia./Thread Size M1.6-0.35
1GEG7
M10
1.50mm
Black
Coarse
100mm
M10-1.50

$2.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $11.49 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 100mm
  • Dia./Thread Size M10-1.50
6CU45
M10
1.50mm
Black
Coarse
110mm
M10-1.50

$11.83 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $11.83 / pkg. of 5

Price $13.14 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 110mm
  • Dia./Thread Size M10-1.50
6CU46
M10
1.50mm
Black
Coarse
130mm
M10-1.50

$3.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 5

Price $14.94 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 130mm
  • Dia./Thread Size M10-1.50
6CU47
M10
1.50mm
Black
Coarse
140mm
M10-1.50

$2.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $14.21 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 140mm
  • Dia./Thread Size M10-1.50
6CU48
M10
1.50mm
Black
Coarse
150mm
M10-1.50

$4.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 5

Price $19.88 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 150mm
  • Dia./Thread Size M10-1.50
6CU34
M10
1.50mm
Black
Coarse
16mm
M10-1.50

$2.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 25

Price $12.73 / pkg. of 25

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 16mm
  • Dia./Thread Size M10-1.50
6CU49
M10
1.50mm
Black
Coarse
160mm
M10-1.50

$4.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 5

Price $22.48 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 160mm
  • Dia./Thread Size M10-1.50
6CU50
M10
1.50mm
Black
Coarse
180mm
M10-1.50

$4.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 5

Price $27.15 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 180mm
  • Dia./Thread Size M10-1.50
6CU36
M10
1.50mm
Black
Coarse
20mm
M10-1.50

$2.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 25

Price $16.26 / pkg. of 25

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 20mm
  • Dia./Thread Size M10-1.50
6CU51
M10
1.50mm
Black
Coarse
200mm
M10-1.50

$3.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 5

Price $30.45 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 200mm
  • Dia./Thread Size M10-1.50
6CU38
M10
1.50mm
Black
Coarse
45mm
M10-1.50

$3.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 25

Price $15.94 / pkg. of 25

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 45mm
  • Dia./Thread Size M10-1.50
6CU39
M10
1.50mm
Black
Coarse
55mm
M10-1.50

$3.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 25

Price $23.52 / pkg. of 25

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 55mm
  • Dia./Thread Size M10-1.50
6CU40
M10
1.50mm
Black
Coarse
60mm
M10-1.50

$3.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 25

Price $32.30 / pkg. of 25

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 60mm
  • Dia./Thread Size M10-1.50
6CU42
M10
1.50mm
Black
Coarse
70mm
M10-1.50

$4.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 25

Price $37.80 / pkg. of 25

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 70mm
  • Dia./Thread Size M10-1.50
6CU43
M10
1.50mm
Black
Coarse
80mm
M10-1.50

$2.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 10

Price $13.81 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 80mm
  • Dia./Thread Size M10-1.50
6CU44
M10
1.50mm
Black
Coarse
90mm
M10-1.50

$3.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $17.26 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 90mm
  • Dia./Thread Size M10-1.50
07000.100.100
M10
1.50mm
Plain
Coarse
100mm
M10-1.50

$9.78 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.78 / pkg. of 50

Price $51.40 / pkg. of 50

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material 12.9 Alloy Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 100mm
  • Dia./Thread Size M10-1.50
6CU61
M12
1.75mm
Black
Coarse
100mm
M12-1.75

$3.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $21.38 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 100mm
  • Dia./Thread Size M12-1.75
6CU62
M12
1.75mm
Black
Coarse
110mm
M12-1.75

$2.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $12.58 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 110mm
  • Dia./Thread Size M12-1.75
6CU63
M12
1.75mm
Black
Coarse
120mm
M12-1.75

$2.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $16.81 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 120mm
  • Dia./Thread Size M12-1.75
6CU65
M12
1.75mm
Black
Coarse
140mm
M12-1.75

$3.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 5

Price $20.18 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 140mm
  • Dia./Thread Size M12-1.75
6CU52
M12
1.75mm
Black
Coarse
16mm
M12-1.75

$2.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 10

Price $11.75 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 16mm
  • Dia./Thread Size M12-1.75
6CU67
M12
1.75mm
Black
Coarse
160mm
M12-1.75

$5.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 5

Price $32.35 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 160mm
  • Dia./Thread Size M12-1.75
6CU53
M12
1.75mm
Black
Coarse
20mm
M12-1.75

$1.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 10

Price $8.00 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 20mm
  • Dia./Thread Size M12-1.75
6CU68
M12
1.75mm
Black
Coarse
200mm
M12-1.75

$5.01 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.01 / each

Price $10.35 / each

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 200mm
  • Dia./Thread Size M12-1.75
6CU56
M12
1.75mm
Black
Coarse
60mm
M12-1.75

$2.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 10

Price $18.06 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 60mm
  • Dia./Thread Size M12-1.75
6CU57
M12
1.75mm
Black
Coarse
65mm
M12-1.75

$14.48 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $14.48 / pkg. of 10

Price $16.09 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 65mm
  • Dia./Thread Size M12-1.75
6CU58
M12
1.75mm
Black
Coarse
70mm
M12-1.75

$2.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 10

Price $15.49 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 70mm
  • Dia./Thread Size M12-1.75
6CU59
M12
1.75mm
Black
Coarse
75mm
M12-1.75

$3.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $17.04 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 75mm
  • Dia./Thread Size M12-1.75
6CU60
M12
1.75mm
Black
Coarse
80mm
M12-1.75

$3.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $18.61 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 80mm
  • Dia./Thread Size M12-1.75
6CU83
M14
2.00mm
Black
Coarse
100mm
M14-2.00

$5.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 5

Price $24.73 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M14
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 100mm
  • Dia./Thread Size M14-2.00
6CU84
M14
2.00mm
Black
Coarse
110mm
M14-2.00

$5.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 5

Price $25.95 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M14
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 110mm
  • Dia./Thread Size M14-2.00
6CU85
M14
2.00mm
Black
Coarse
120mm
M14-2.00

$14.66 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $14.66 / pkg. of 5

Price $27.15 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M14
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 120mm
  • Dia./Thread Size M14-2.00
6CU86
M14
2.00mm
Black
Coarse
130mm
M14-2.00

$5.65 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.65 / pkg. of 5

Price $34.20 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M14
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 130mm
  • Dia./Thread Size M14-2.00
6CU87
M14
2.00mm
Black
Coarse
140mm
M14-2.00

$5.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 5

Price $27.80 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M14
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 140mm
  • Dia./Thread Size M14-2.00
6CU88
M14
2.00mm
Black
Coarse
150mm
M14-2.00

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $7.45 / each

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M14
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 150mm
  • Dia./Thread Size M14-2.00
6CU89
M14
2.00mm
Black
Coarse
160mm
M14-2.00

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $8.67 / each

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M14
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 160mm
  • Dia./Thread Size M14-2.00
6CU69
M14
2.00mm
Black
Coarse
20mm
M14-2.00

$4.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 10

Price $22.18 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M14
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 20mm
  • Dia./Thread Size M14-2.00
6CU90
M14
2.00mm
Black
Coarse
200mm
M14-2.00

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $9.34 / each

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M14
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 200mm
  • Dia./Thread Size M14-2.00
6CU70
M14
2.00mm
Black
Coarse
25mm
M14-2.00

$4.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 10

Price $19.88 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M14
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 25mm
  • Dia./Thread Size M14-2.00
6CU71
M14
2.00mm
Black
Coarse
30mm
M14-2.00

$4.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 10

Price $21.83 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M14
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 30mm
  • Dia./Thread Size M14-2.00
6CU73
M14
2.00mm
Black
Coarse
40mm
M14-2.00

$2.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $11.83 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M14
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 40mm
  • Dia./Thread Size M14-2.00
6CU74
M14
2.00mm
Black
Coarse
45mm
M14-2.00

$2.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $9.67 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M14
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 45mm
  • Dia./Thread Size M14-2.00
6CU75
M14
2.00mm
Black
Coarse
50mm
M14-2.00

$2.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $13.06 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M14
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 50mm
  • Dia./Thread Size M14-2.00
6CU77
M14
2.00mm
Black
Coarse
60mm
M14-2.00

$3.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 5

Price $16.27 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M14
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 60mm
  • Dia./Thread Size M14-2.00
6CU78
M14
2.00mm
Black
Coarse
65mm
M14-2.00

$4.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 5

Price $19.27 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M14
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 65mm
  • Dia./Thread Size M14-2.00
6CU80
M14
2.00mm
Black
Coarse
75mm
M14-2.00

$4.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 5

Price $20.11 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M14
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 75mm
  • Dia./Thread Size M14-2.00
6CU81
M14
2.00mm
Black
Coarse
80mm
M14-2.00

$4.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 5

Price $19.53 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M14
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 80mm
  • Dia./Thread Size M14-2.00
6CU82
M14
2.00mm
Black
Coarse
90mm
M14-2.00

$18.10 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $18.10 / pkg. of 5

Price $20.11 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M14
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 90mm
  • Dia./Thread Size M14-2.00
6CY15
M16
2.00mm
Black
Coarse
120mm
M16-2.00

$23.13 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $23.13 / pkg. of 5

Price $25.70 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 120mm
  • Dia./Thread Size M16-2.00
6CY20
M16
2.00mm
Black
Coarse
180mm
M16-2.00

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $9.34 / each

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 180mm
  • Dia./Thread Size M16-2.00
6CU91
M16
2.00mm
Black
Coarse
20mm
M16-2.00

$3.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 5

Price $16.35 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 20mm
  • Dia./Thread Size M16-2.00
6CY21
M16
2.00mm
Black
Coarse
200mm
M16-2.00

$5.93 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.93 / each

Price $12.08 / each

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 200mm
  • Dia./Thread Size M16-2.00
6CY22
M16
2.00mm
Black
Coarse
220mm
M16-2.00

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $12.65 / each

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 220mm
  • Dia./Thread Size M16-2.00
6CU92
M16
2.00mm
Black
Coarse
25mm
M16-2.00

$2.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $15.07 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 25mm
  • Dia./Thread Size M16-2.00
6CU93
M16
2.00mm
Black
Coarse
30mm
M16-2.00

$2.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $9.73 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 30mm
  • Dia./Thread Size M16-2.00
6CU94
M16
2.00mm
Black
Coarse
40mm
M16-2.00

$2.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $12.13 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material 12.9 Alloy Steel
  • Finish Black
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 40mm
  • Dia./Thread Size M16-2.00
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms