Skip Content

1" Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1" Nipple

GRAINGER APPROVED VENDOR

Technical Specs

  • Pipe Size1" 
  • Metal DetectableYes 
Price:$1-$5 
Connection
Please Select
Material of Construction
Please Select
Schedule
Please Select
Length
Please Select
Item #ConnectionMaterial of ConstructionScheduleLengthAvailabilityPrice Qty
1LMJ3NPTBlack Steel802"

$4.57 / each

1XLB2NPTBlack Steel802"

$3.81 / each

1LMJ4NPTBlack Steel802-1/2"

$4.86 / each

1XLB3NPTBlack Steel802-1/2"

$4.22 / each

1XLB4NPTBlack Steel803"

$4.08 / each

1XLB6NPTBlack Steel804"

$4.91 / each

1LMJ2NPTBlack Steel80Close

$4.30 / each

1XLB1NPTBlack Steel80Close

$3.57 / each

5P685NPTBlack Welded Steel402"

$2.03 / each

5P686NPTBlack Welded Steel402-1/2"

$2.00 / each

5P687NPTBlack Welded Steel403"

$2.10 / each

5P688NPTBlack Welded Steel403-1/2"

$2.50 / each

5P689NPTBlack Welded Steel404"

$2.43 / each

5P690NPTBlack Welded Steel404-1/2"

$2.84 / each

5P691NPTBlack Welded Steel405"

$3.33 / each

5P692NPTBlack Welded Steel405-1/2"

$3.53 / each

5P693NPTBlack Welded Steel406"

$3.78 / each

5P684NPTBlack Welded Steel40Close

$1.68 / each

1CPN6Threaded At One EndBlack Steel801-1/2"

Typically in Stock

$4.41 / each

1CPN7Threaded At One EndBlack Steel802"

Typically in Stock

$4.41 / each

Adding More Products